Shop All Toilet Repair Parts
Korky
Faucet Trip Lever, Universal, SS, Chrome
Mfr # 6051GR
Zoro # G3717220
product price: $19.59
/ea
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Universal Fit
- Material Plastic, Zinc
- Size 8 in
- Color/Finish Chrome
- For Use With Most Toilets
Product Information
- Brand Korky
- MFR # 6051GR
- Zoro # G3717220
- UPC # 049057104613
- Country of Origin Taiwan, Province of China
- Category Toilet Repair Parts
Dimensions
Size | 8 in |
Details
Fits Brand | Universal Fit |
Material | Plastic, Zinc |
Color/Finish | Chrome |
For Use With | Most Toilets |
Includes | (2) Locking Clips, Handle, Lanyard Hook, Tank Lever Arm |
Sub-Category | Trip Levers and Actuators |
Item | Trip Lever |
Description
Trip Lever
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 24V DC Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8210G094)
- DANIEL KRAUS Kraus Oletto Pull-Out Kitchen Faucet, Stainless Steel (KPF-2820SFS)
- ZORO SELECT Reducing Coupling, Cast Iron, 6 x 3 in (222154)
- NIBCO 3" NOM C Copper Cap (617 3)
- KORKY Flsh Lvr Chrm Manfld (6053BP)
- KORKY TOILET FILL VALVE 2X BLK (528XBP)
- KORKY Flush Vlv Kt, Plastic, Rubber, SS, Black/Red (5030BP)
- KORKY PLUS FLAPPER RED 12PK (2001CP)
- KORKY QuietFILL Series 528 Fill Valve, Plastic Body, AntiSiphon Yes (528/BP)
- KORKY Fill Valve Kit, Anti-Siphon, With Flapper (818Z)
- ALL-SOURCE Crane 2 In. Toilet Flapper with Foam Float And Stainless Steel Chain (455202)
- Korky Toilet Repair Parts