Shop All Classroom Furniture
Kore Design
Pre-School Wobble Chair 12in Red
Mfr # 121
Zoro # G704410393
product price: $60.99
/ea
$60.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Color Red
- Includes 3 Pieces (Seat, Post, Base)
- Style Pre School Wobble Chair
Product Information
- Brand Kore Design
- MFR # 121
- Zoro # G704410393
- UPC # 632201101219
- Country of Origin United States
- Category Classroom Furniture
Details
Material | Plastic |
Color | Red |
Includes | 3 Pieces (Seat, Post, Base) |
Style | Pre School Wobble Chair |
Description
The innovative Kore Design Wobble Chair with it's gently-rounded bottom encourages active sitting and allows one's knees, hips and back to find comfortable and ever-changing positions; continuous movement increases Secondary Focus. Suggested for ages 4-5; PK-K; child height 40"-43".
• Manufactured with Antimicrobial Protection against the spread of common bacteria; FDA approved and successfully tested to reduce up to 99.9% of common bacteria including E. coli, listeria and S. aureus.
• Provides an outlet for children with high energy or sensory seating needs like ADHD or Autism.
• Homework, reading, drawing, eating or board games are no longer sedentary activities.
• A patented anti-tip safety ring on the gently-rounded base prevents tip-overs and falls.
• Third-party tested and passes government regulations for children's safety.
• Assembles easily in 3 easy steps and is made of durable, recyclable plastic.
• Manufactured with Antimicrobial Protection against the spread of common bacteria; FDA approved and successfully tested to reduce up to 99.9% of common bacteria including E. coli, listeria and S. aureus.
• Provides an outlet for children with high energy or sensory seating needs like ADHD or Autism.
• Homework, reading, drawing, eating or board games are no longer sedentary activities.
• A patented anti-tip safety ring on the gently-rounded base prevents tip-overs and falls.
• Third-party tested and passes government regulations for children's safety.
• Assembles easily in 3 easy steps and is made of durable, recyclable plastic.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Industrial Mid Back Task Chair, Polyurethane, Black (252251)
- WESTCLOX Clock Wall Commercial Rnd 14In (32067)
- ROYAL BASKET TRUCKS X-Frame Bag, 6 Bu, BL Vinyl, Towels (R06-BBX-XTN)
- FLASH FURNITURE Starter Study Carrel, Oak (MT-M6201-OAK-GG)
- KORE DESIGN Pre-School Wobble Chair 12in Purple (123)
- KORE DESIGN Pre-Teen Wobble Chair 18.7in Purple (597)
- KORE DESIGN Floor Wobbler™ Balance Disc for Sitting, Standing or Fitness, Blue (KOR4201)
- FLASH FURNITURE Natural Plastic Stackable School Chair with 12'' Seat Height, PK4 (4-YU-YCX4-001-NAT-GG)
- THE PENCIL GRIP Chair Socks, Blue, PK24 (TPG-232)
- THE PENCIL GRIP Chair Socks, Blue, PK144 (TPG-233)
- FLASH FURNITURE Commercial Grade Industrial Style Office Desk, 47" Length, Mahogany (GC-GF156-12-MHG-GG)
- Kore Design Classroom Furniture