Shop All Classroom Furniture
Kore Design
Floor Wobbler™ Balance Disc for Sitting, Standing or Fitness, Blue
Mfr # KOR4201
Zoro # G7613935
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 1 Floor Wobbler
- Recommended Age 3+ Years
- Recommended Grade Grade PK+
Product Information
- Brand Kore Design
- MFR # KOR4201
- Zoro # G7613935
- UPC # 632201042017
- Country of Origin United States
- Category Classroom Furniture
Details
Includes | 1 Floor Wobbler |
Recommended Age | 3+ Years |
Color | Blue |
Recommended Grade | Grade PK+ |
Description
The unique Kore Design® Floor Wobbler allows children to sit comfortably on the floor and remain active in one spot. Ideal for group reading time or flexible seating classrooms. Continuous movement while sitting increases Secondary Focus. Great for standing desks too! The rocking motion can help strengthen one's core and help improve balance and posture with daily use. Very little maintenance needed; easy to clean and has antimicrobial protection. Will never deflate and no additional parts are needed.
• Manufactured with Antimicrobial Protection against the spread of common bacteria; FDA approved and successfully tested to reduce up to 99.9% of common bacteria including E. coli, listeria and S. aureus.
• Provides an outlet for children with high energy or sensory seating needs like ADHD or Autism.
• A generous amount of space around the rim prevents finger or hand pinches.
• An anti-tip safety ring on the gently-rounded base prevents tip-overs and falls.
• Low profile allows for easy stacking and storing.
• Great for training on an unstable surface to improve balance, proprioception, stretching, aerobics, mobility and reflex. Can provide a full body work out to strengthen core and leg muscles by engaging muscles not often used.
• Manufactured with Antimicrobial Protection against the spread of common bacteria; FDA approved and successfully tested to reduce up to 99.9% of common bacteria including E. coli, listeria and S. aureus.
• Provides an outlet for children with high energy or sensory seating needs like ADHD or Autism.
• A generous amount of space around the rim prevents finger or hand pinches.
• An anti-tip safety ring on the gently-rounded base prevents tip-overs and falls.
• Low profile allows for easy stacking and storing.
• Great for training on an unstable surface to improve balance, proprioception, stretching, aerobics, mobility and reflex. Can provide a full body work out to strengthen core and leg muscles by engaging muscles not often used.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Rockefeller Dresser, Brown (103GMC5)
- FLASH FURNITURE Restaurant Chair, 17"L32-1/4"H, HerculesSeries (XU-DG694BLAD-CLR-BLKV-GG)
- BAXTON STUDIO Perry Pink Velvet Upholstered and Button Tufted Queen Size Daybed (156-9449)
- MOORECO Hierarchy School Chair, 4 Leg, 18" Chrome Frame, Yellow Armless Shell, PK5 (53318-5-YELLOW-NA-CH)
- KORE DESIGN Pre-School Wobble Chair 12in Purple (123)
- KORE DESIGN Pre-School Wobble Chair 12in Red (121)
- KORE DESIGN Pre-Teen Wobble Chair 18.7in Purple (597)
- TEACHER CREATED RESOURCES Teacher Created Resources TCR20384-6 Plastic Storage; Pink - Small - Pack of 6 (TCR20384-6)
- TIME TIMER MOD®, Charcoal Gray (TTMM9)
- TEACHER CREATED RESOURCES Spot On Red Carpet Marker Strips (TCR77457)
- TEACHER CREATED RESOURCES Magnetic Digital Timer, Black, PK3 (TCR20717)
- Kore Design Office & School Tables