Shop All Fishing Supplies
Koova
Wall Mount Offshore Fishing Rod Holders & Reel Storage
Mfr # KV-Rod-Offshore5
Zoro # G108400174
product price: $59.95
/ea
$59.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Powder Coated
- Material Steel
- Color Black
- Includes Strut, Rod Holders, Installation Hardware
- Length 32 in
Product Information
- Brand Koova
- MFR # KV-Rod-Offshore5
- Zoro # G108400174
- UPC # 810064960192
- Country of Origin United States
- Category Fishing Supplies
Dimensions
Length | 32 in |
Details
Item | Fishing Rod Holder |
Finish | Powder Coated |
Material | Steel |
Color | Black |
Includes | Strut, Rod Holders, Installation Hardware |
Type | Offshore Rod Rack |
Description
Save Space, Protect Poles, and Keep Fishing Rods Organized with the Wall-Mounted Rod Holder from Koova As an avid angler, chances are you have more than 1 or 2 fishing poles. If you're looking to save valuable space in your garage and better protect your poles, you don't want to leave them in the boat, shove them in the closet, or stack them in a corner. We created the Koova Fishing Rod Holder to make it easier to mount poles on the wall, keeping them handy for when it's time to take out the boat, hit the shoreline, or fish your favorite dock.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETEX GATE PLATE KIT - INCLUDES GATE LATCH PROTECTOR (GTPLGRD), GTSTKBKT (STRIKE LATCH RECEIVER BRACKET), (DTX-GTPLKIT)
- STENS New Carburetor For Echo Es-210, Es-211, Pb-200, Pb-201 And Sv212, Will Not Accept Oem Repair Kit (616-430)
- A.R. NORTH AMERICA Pump, 4/4000 3400RPM (24936)
- MIDLAND METAL Midland Metal 33-047B Polyethylene Elbow Union Male Pipe x Barb - 1/2 in. x 3/8 in. (33-047B)
- KOOVA Wall Mount Mixed Fishing Rod Holders & Reel Storage (KV-Rod-Mixed)
- KOOVA Wall Mount Spinning Fishing Rod Holders & Reel Storage (KV-Rod-Spinning6)
- SCOTTY 1050 Depthmaster Compact Manual Downrigger (1050DPR)
- CANNON Cannon 1907060 Top / Side Mount Adapter for Rod Holder (1907060)
- MATE SERIES Plastic Rod & Cup Holder 30 Degree Open W/ (P2030B)
- CATCHMASTER Pest Pro 75MB Mouse Glue Board PB (72PP4)
- SCOTTY Depthpower Electric Plug & Socket (2125)
- Koova Fishing Supplies