Shop All Wall Shelving
Koova
Lil Large Shelf, 5 x 9
Mfr # KV-KS-5X9
Zoro # G708400185
product price: $36.69
/ea
$36.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Steel
- Finish Powder Coated
- Includes Shelf, Installation Hardware
- Size 5 in x 9 in
Product Information
- Brand Koova
- MFR # KV-KS-5X9
- Zoro # G708400185
- UPC # 810064962301
- Country of Origin United States
- Category Wall Shelving
Dimensions
Size | 5 in x 9 in |
Details
Item | Shelf |
Color | Black |
Material | Steel |
Finish | Powder Coated |
Includes | Shelf, Installation Hardware |
Description
Use the large Lil Koova wall shelf to add storage and organization to your home or office. Everything needs a place! Use these wall shelves for cookbooks in the kitchen, laundry supplies, hifi equipment, or display collections. The possibilities are endless.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRESA 4 in Zinc-Plated Steel Pegboard Hooks for 1/4 in Pegboards, 25 pcs (CP40007-25PK)
- QUANTUM STORAGE SYSTEMS Clear Plastic Bin Window, 12 PK (WUS221)
- SAFCO Steel Pack Archival Shelving (5260)
- ZORO SELECT Shelf Liner 72"x24", White, 4PK (5GRE9)
- KOOVA Lil Mini Shelf, 2 x 4 (KV-KS-2X4)
- KOOVA Lil Medium Shelf, 4 x 7 (KV-KS-4X7)
- KOOVA Lil Small Shelf, 3 x 6 (KV-KS-3X6)
- KOOVA Lil Large Shelf, 5 x 5 (KV-KS-5X5)
- KOOVA Lil Large Shelf, 5 x 6 (KV-KS-5X6)
- KOOVA Lil Large Shelf, 5 x 10 (KV-KS-5X10)
- AMORE DESIGNS Amore Designs 724GLASSKITBLPE Blue Kit With Silver Pelicani; 7 x 24 in. (724GLASSKITBLPE)
- Koova Wall Shelving