Shop All Wall Shelving
Koova
Lil Large Shelf, 5 x 8
Mfr # KV-KS-5X8
Zoro # G608400193
product price: $35.79
/ea
$35.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Steel
- Finish Powder Coated
- Size 5 in x 8 in
- Includes Shelf, Installation Hardware
Product Information
- Brand Koova
- MFR # KV-KS-5X8
- Zoro # G608400193
- UPC # 810064962295
- Country of Origin United States
- Category Wall Shelving
Dimensions
Size | 5 in x 8 in |
Details
Item | Shelf |
Color | Black |
Material | Steel |
Finish | Powder Coated |
Includes | Shelf, Installation Hardware |
Description
Use the large Lil Koova wall shelf to add storage and organization to your home or office. Everything needs a place! Use these wall shelves for cookbooks in the kitchen, laundry supplies, hifi equipment, or display collections. The possibilities are endless.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 11 3/8 in W, 6 in H, Light Blue, 12 7/8 in L (PB41-X Lt Blue)
- 80/20 T-Slot, 15S, 72 In L, 3 In W, 3 In H (3030-72)
- QUANTUM STORAGE SYSTEMS 60 lb Shelf Storage Bin, Polypropylene, 8 3/8 in W, 8 in H, Blue, 17 7/8 in L (QSB808BL)
- GLARO Coat Rack, 1 Shelf, 36 In W, Satin Aluminum (501-36SA)
- KOOVA Lil Small Shelf, 3 x 6 (KV-KS-3X6)
- KOOVA Lil Small Shelf, 3 x 3 (KV-KS-3X3)
- KOOVA Lil Large Shelf, 5 x 6 (KV-KS-5X6)
- KOOVA Lil Medium Shelf, 4 x 7 (KV-KS-4X7)
- KOOVA Lil Large Shelf, 5 x 5 (KV-KS-5X5)
- KOOVA Lil Medium Shelf, 4 x 10 (KV-KS-4X10)
- AMGOOD Stainless Steel Wall Shelf, 60 Long X 16 Deep (AMG WS-1660)
- Koova Wall Shelving