Shop All Wall Protection
Koova
Bike Tire Wall Protector for Bicycle Wall Mount 6 pair
Mfr # KV-WallProtector-12
Zoro # G708400291
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
- Finish Powder Coated
- Includes 6 Pairs Of Wall Protectors
Product Information
- Brand Koova
- MFR # KV-WallProtector-12
- Zoro # G708400291
- UPC # 810064960154
- Country of Origin United States
- Category Wall Protection
Details
Item | Wall Protector |
Material | Steel |
Color | Black |
Finish | Powder Coated |
Includes | 6 Pairs Of Wall Protectors |
Description
Koova wall protectors attach to your walls to protect them from dirty bike tires when used with wall mounted bike racks. These thin plastic strips are designed to protect walls from standard sized bicycle tires. These wall protectors can be attached to your walls with one of two included methods. Use the self-tapping screws or double-sided adhesive tape to place anywhere you need a small patch of wall protection.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Standard Splicing Kit, EPDM, 5 Pieces (1RHA5)
- TOOLFLEX One-size-fits-all, Click-n-go Tool Holder with Wall Adapter, Yellow, 2PK (TF2-7)
- SCHLAGE RESIDENTIAL Lever Lockset, Bright Chrome, Entrance (F51A BRW 625)
- PALMETTO PACKING Packing Seal, 5/16 Sq In., 5 Ft (5080)
- PAWLING Wall Covering, 6 x 96In, Linen White, PK4 (CR-66-8-301)
- PAWLING Corner Guard, Textured, Ivory, 90 Deg., 1-1/2"W X 48"H (CGT-12-4-2)
- ACROVYN End Cap, Mission White, 1-1/2" dia. (4CCAP933N)
- PAWLING Rigid Vinyl Wall Covering, Pebblette/Haircell Texture, .040'' Thick, 4' X 8' Sheets, White (WC-40-4x8-10)
- ZORO SELECT Corner Guard, Black/Yellow, 3/4"W X 36"H (FEG-A)
- PAWLING Wall Covering, 8 x 96 In, Silver-Gray, PK3 (CR-48-8-210)
- ACROVYN Rubstrips, 8" H, 120" L, 13/32" Thick (RS40T810102N)
- Koova Molding & Millwork