Shop All Cabinet Organization & Accessories
Koova
2 Aerosol Spray Can Holder, Easy Install Wall Mount
Mfr # KV-CAN-2
Zoro # G908400282
$27.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
- Height 3.7 in
- Width 3.3 in
- Length 6.25 in
Product Information
- Brand Koova
- MFR # KV-CAN-2
- Zoro # G908400282
- UPC # 810064960031
- Country of Origin United States
- Category Cabinet Organization & Accessories
Dimensions
Height | 3.7 in |
Width | 3.3 in |
Length | 6.25 in |
Size | 2 Can Holder |
Details
Item | Storage Rack |
Material | Steel |
Color | Black |
Finish | Powder Coated |
Includes | Can Holder, Installation Hardware |
Description
Organize Aerosol Cans in a Garage or Workspace with the Versatile Spray Can Holder from Koova Aerosol cans like spray paint, lubricating solutions, canned air, and cleaners seem to end up in the oddest places. When you are working on a car, spray painting a DIY project, or doing an arts and crafts, having visible and accessible tools saves space and lets you spend more time on your hobbies. That's why we designed the Koova Aerosol Spray Can Holder with two can holding sections to help you keep everything organized so you can grab, use, and put them back with less hassle. Crafted with a heavy-gauge steel and featuring convenient straw notches that make it easier to slide in different can styles, it's the perfect choice for any garage or workspace.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flange Gasket, 3 in., 1/8 in., Green (4401RG-0150-125-0300)
- LIFTMASTER Transmitter, 390Mhz (971LM)
- DELTANA Oil Rubbed Bronze Door and Butt Hinge (S44HDBB10B)
- ZORO SELECT O-Ring, Buna N, Dash 141, 2-5/16, 2.506, PK10 (U38805.009.0231)
- KOOVA 6 Aerosol Spray Can Holder, Easy Install Wall Mount (KV-CAN-6)
- KOOVA 5 Aerosol Spray Can Holder, Easy Install Wall Mount (KV-CAN-5)
- KOOVA Aerosol Spray Can Holder, Easy Install Wall Mount (KV-CAN-1)
- KOOVA 6 All-Purpose Spray Bottle Holder (KV-SPRAYB-6)
- KOOVA 4 All-Purpose Spray Bottle Holder (KV-SPRAYB-4)
- KOOVA 4 Aerosol Spray Can Holder, Easy Install Wall Mount (KV-CAN-4)
- REV-A-SHELF Rev-A-Shelf Polymer Trim to Fit Sink Base Cabinet Drip Tray (SBDT-3336-A-1)
- Koova Cabinet Organization & Accessories