Shop All Concession Equipment
Koolmore
Commercial Countertop Refrigerator Display Case Merchandiser with LED Lighting
Mfr # CDC-3C-WH
Zoro # G406170281
product price: $1,077.99
/ea
Free Shipping & Returns
$1,077.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Koolmore
- MFR # CDC-3C-WH
- Zoro # G406170281
- UPC # 858154008331
- Country of Origin China
- Category Concession Equipment
Description
Easily increase impulse sales at your bakery, coffee shop, restaurant, or convenience store with this sleek brightly lit countertop display refrigerator. Just because you don't have a lot of space doesn't mean you need to compromise. Showcase your most eye-pleasing snacks, cheesecakes, pies, and all kinds of whipped desserts at the checkout counter.
LED lighting on both sides and a curved double pane front glass will attract the customer's attention; automatic defrost feature and digital temperature control and display, ensure consistent temperature and keep food fresh, the temperature range is 32 - 53 Degrees. Two adjustable and removable wire shelves provide ample space for all your goodies. Rear sliding door allows staff to load the cooler quickly.
Specifications
• Overall Dimensions: 26. 8"L x 17"W x 26. 6"H• Capacity: 3. 6 Cu. ft. • Net Weight: 86. 2 lbs. • Temperature Range: 32 53. 6• Hertz: 60 Hertz bull; Voltage: 110-120V• Refrigerant: R134a
LED lighting on both sides and a curved double pane front glass will attract the customer's attention; automatic defrost feature and digital temperature control and display, ensure consistent temperature and keep food fresh, the temperature range is 32 - 53 Degrees. Two adjustable and removable wire shelves provide ample space for all your goodies. Rear sliding door allows staff to load the cooler quickly.
Specifications
• Overall Dimensions: 26. 8"L x 17"W x 26. 6"H• Capacity: 3. 6 Cu. ft. • Net Weight: 86. 2 lbs. • Temperature Range: 32 53. 6• Hertz: 60 Hertz bull; Voltage: 110-120V• Refrigerant: R134a
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECOSTICK Ecostick Single Serve Organic Whites Cane Sugar 2.8g Packet, PK2000 (83662)
- BUSHS BEST Bush's Best Garbanzo Beans 16 oz., PK12 (01705)
- ROBOT COUPE Julienne 8X8 R301 (27048)
- CHICAGO METALLIC Deep Dish Pizza Pan, Bakalon, 13 Dia. (91130)
- KOOLMORE 22" Countertop Bakery Display Case with Front Curved Glass and Rear Door (DC-1C)
- KOOLMORE Glass Bakery Display case 4 Tier Self Service Pastry Case with LED lighting and Rear Door (DC-3CB)
- KOOLMORE 59" Refrigerated Countertop Condiment Prep Rail Sandwich Prep Station with Stainless Steel Cover (SCDC-6P-SSL)
- KOOLMORE Countertop Refrigerator Display Case Commercial Beverage Cooler with LED lighting (CDCU-3C-SS)
- KOOLMORE Commercial Soup Kettle Warmer with Hinged Lid and Removable Pot Insert (SK-BK-3G)
- KOOLMORE 48" Stainless Steel 2 Door Worktop Commercial Refrigerator with 3 1/2 Backsplash - 12 cu.ft () (RWT-2D-12C)
- GOLD MEDAL Floss Cones (3321)
- Koolmore Concession Equipment