Shop All Warmers and Chillers
Koolmore
Commercial Bain Marie Countertop Food Warmer, Soup Station, and Buffet Table Server
Mfr # CFW-3T
Zoro # G706170387
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Koolmore
- MFR # CFW-3T
- Zoro # G706170387
- UPC # 810019862762
- Country of Origin China
- Category Warmers and Chillers
Description
Keep Food Fresh, Delicious, and Ready to Eat with a Commercial Bain Marie Warmer from KoolMoreWhen it comes to hosting parties, events, or gatherings where food is a focus you want to make sure your food stays at just the right temperature to keep guests happy. And if you’re a professional food service like a caterer, hotel staff, or commercial foodservice operation you want an easy way to make food accessible while also keeping it fresh and delicious. KoolMore Bain Marie Food Warmer Steam Tables give you just the right level of convenience and support when it comes to maintain foods, so you can serve-up guests or let them serve themselves while ensuring the food tastes just right.Product Details: Large-Capacity Food Warmer (CFW-3T) Traditional Bain Marie System Dimensions: 22.6" x 13.5" x 9.6" Net Weight: 15.10 lbs. Voltage/Hz: 100V-130V/60Hz Power: 1200W Max Working Temperature: 203°F Water Level: 0.80 to 1.6 Gallons Certifications: ETL Listed and Sanitation
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
- TABLECRAFT Potato Masher, 24 In (7324)
- CHEF REVIVAL Chef Revival 16x19 28 oz. Ribbed Bar Towel, PK12 (700BRT28)
- THERMALRITE BLAST CHILLER Heater Wire, 115V, 36 X 78 Door (2241)
- KIKKOMAN Kikkoman Smart Chocolate Organic Soymilk 8 fl. oz., PK24 (06185)
- KOOLMORE Commercial Bain Marie Countertop Food Warmer, Soup Station, and Buffet Table Server (CFW-1)
- KOOLMORE Commercial Bain Marie Countertop Food Warmer, Soup Station, and Buffet Table Server (CFW-1T)
- KOOLMORE Commercial Bain Marie Countertop Food Warmer, Soup Station, and Buffet Table Server (CFW-3)
- KOOLMORE Bain Marie Countertop Food Warmer, Soup Station, and Buffet Table Server with Two Serving Pots (CFW-4)
- KOOLMORE 22" Commercial 2 Shelf Countertop Food Warmer Display Case - 1.5. cu ft., Silver, Model: (HDC-1.5C)
- KOOLMORE 48" Countertop Food Warmer Display Case Merchandiser with LED Lighting and Front Sliding Door (HDC-6C)
- NUTRICHEF Electronic Warming Tray, PKWTR30 (PKWTR30)
- Koolmore Warmers and Chillers