Koolmore

54" 2 Glass Door Commercial Reach-in Refrigerator Cooler with LED Lighting - 47 cu. Ft


product price: $5,239.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Free 30-Day Returns
 

Product Information

Description

Your commercial kitchen deserves cool, sleek, convenient refrigeration solutions. The Kool more double door Reach-In Industrial Refrigerator is made of gleaming stainless steel. 2 glass doors so you can track inventory. Ideal for restaurants, cafes, hotels, and all types of commercial kitchens. A bottom-mounted compressor and raised bottom shelf make for convenient loading, unloading, and maintenance. 2 door industrial refrigerator with recessed handle for easy access. Self-closing feature ensures food remains fresh. 6 deep adjustable shelves coated in epoxy for maximum corrosion resistance. This upright refrigerator holds up to 47 cu. ft. external digital controls and display to easily monitor and control temperature. 4 casters make it highly portable for kitchen convenience. Highly certified: ETL Listed for Safety and Sanitation, making it NSF ANSI 7 Standard for Commercial Refrigerators. Its time to make your kitchen more. Its time for Kool more. Features. 1/4 HP Compressor 430 Stainless steel exterior LED Lighting Auto Defrost Fully insulated polyurethane insulation R290 refrigerant 4 Casters - 2 locking Six adjustable shelves Self-closing door with stay open featured Listed for Safety and Sanitation ANSI 7 Standard for Commercial Refrigerators Bottom mounted compressor 4. 3 Amps 60 Hertz 115V electrical connection Standard NEMA 5-15P plug 1 Year Parts and labor 5 Year compressor Overall Dimensions Width: 54 in. Depth: 32 1/4 in. Height: 82 1/2 in. Interior dimensions Width: 49 3/8 In. Depth: 27 1/8 In. Height: 60 1/4 In. Shelves: 20 7/8W x 2 53/16 D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.