Shop All Refrigerators
Koolmore
54" 2 Door Stainless Steel Commercial Reach-In Refrigerator Cooler - 47 cu. ft
Mfr # RIR-2D-SS
Zoro # G106170413
product price: $3,944.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$3,944.99
Free 30-Day Returns
Product Information
- Brand Koolmore
- MFR # RIR-2D-SS
- Zoro # G106170413
- UPC # 858154008454
- Country of Origin China
- Category Refrigerators
Description
Your commercial kitchen deserves cool, sleek, convenient refrigeration solutions. The KoolMore Reach-In Industrial Refrigerator is made of gleaming stainless steel, offering spacious storage while maintaining a space-saving economy. Ideal for restaurants, hotels, and all types commercial kitchens. A bottom-mounted compressor and raised bottom shelf make for convenient loading, unloading, and maintenance. 2 door industrial refrigerator with recessed handle for easy access. Self-closing feature ensures food remains fresh. 6 deep adjustable shelves coated in epoxy for maximum corrosion resistance. This tall refrigerator holds up to 41. 3cu. ft. external digital temperature controls and display to easily monitor and control temperature. 4 casters with 2 locking make it portable. Highly certified: ETL Listed for Safety and Sanitation, making it NSF ANSI 7 Standard for Commercial refrigerators. Its time to make your kitchen more. Its time for KoolMoreFeatures1/4 HP Compressor430 Stainless steel exterior Internal lighting Auto Defrost Fully insulated polyurethane insulation R290 refrigerant4 Casters - 2 locking2 door locks for security and freshness Six adjustable shelves Self-closing door with stay open feature ETL Listed for Safety and Sanitation NSF ANSI 7 Standard for Commercial Refrigerators Bottom mounted compressor3. 8 Amps60 Hertz115V electrical connection Standard NEMA 5-15P plug1 Parts and labor 5 Year compressor Overall Dimensions Width: 54"Depth: 32 1/4"Height: 82 1/2"Interior dimensions Width: 49 3/8"Depth: 27 1/8"Height: 60 1/4"Shelves: 20 7/8W x 253/16 D
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEATERBLADE Beaterblade 860128000029 Beater Blade for Bowl Lift Kitchen Aid Mixers White (6172167)
- VULCAN HART Switch (355798-00001)
- CARLISLE FOODSERVICE Long Platform Janitorial Cart, Gray (JC1945L23)
- COLLEGE INN Chicken Broth College Inn 14.5 oz. Cans, PK24 (2001206)
- KOOLMORE Open Air Merchandiser Grab and Go Refrigerator with LED Lighting and Night Curtain - 13.4 cu.ft (CDA-13C)
- KOOLMORE 54" 2 Glass Door Commercial Reach-in Refrigerator Cooler with LED Lighting - 47 cu. Ft (RIR-2D-GD)
- KOOLMORE 3 Door Stainless Steel Back Bar Cooler Counter Height Glass Door Refrigerator (BC-3DSW-SS)
- KOOLMORE One Door Back Bar Cooler Counter Height Beverage, Refrigerator, Mini Drink Fridge (BC-1DSW-BK)
- KOOLMORE 78 1/4" Commercial Glass 3 Door Display Refrigerator Merchandiser - Upright Beverage Cooler (MDR-3GD)
- KOOLMORE 29" Stainless Steel Solid Door Commercial Reach-In Refrigerator Cooler - 19 cu. ft () (RIR-1D-SS-19C)
- ACCUCOLD 19" Wide Refrigerator-Freezer (CP34W)
- Koolmore Refrigerators