Shop All Kitchen Sinks
Koolmore
36" 3 Compartment Stainless Steel NSF Triple Bowl Commercial Kitchen Sink
Mfr # SC101410-N3
Zoro # G806170348
product price: $750.99
/ea
Free Shipping & Returns
$750.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Koolmore
- MFR # SC101410-N3
- Zoro # G806170348
- UPC # 810019861253
- Country of Origin China
- Category Kitchen Sinks
Description
The Kool More SC101410-N3 three-bay stainless steel commercial kitchen sink is made of high-grade heavy duty 18 gauge 304 type stainless steel and is constructed to withstand a lifetime of heavy use. This sink comes with three bowls, making it great for a standard wash, rinse, and sanitize operation. Each basin is 10 in. deep, allowing you to wash a variety of items, while the space-saving 10 In. width is perfect for maximizing limited space: an excellent solution for coffee shops, bakeries, mobile food trucks, or any establishments where space is in short supply, It is NSF certified, which focuses on public safety, health, and the environment. The bowl has rounded corners that make it easy to clean every nook and cranny and will save staff precious time. The 1 1/2 in. bullet feet allow you to level the sink for the best possible stability. Included with your sink, are four galvanizes steel legs, one drain basket and strainer, one Allen wrench, and eight screws. Please note, this sink is designed to be used in a commercial. Therefore, you can expect some slight scratches and scuff marks. Overall dimensions. Length: 36 In. Width: 20 In. Height: 44. 5 inches. Tub Size Left to right: 10 In. Front to Back: 14 In. Depth: 10 In. Other dimensions: Work surface height: 36 In. Legs: 23. 5 in. Faucet centers: 8 In. Faucet holes: 1. 2 In. Backsplash Height 11 In. Backsplash width: 2 In. Drain basket: 3. 5 in. Drain outlet size: 1 1/2 Inches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 2 1/2 in x 2 in Pipe Size (438292)
- ZORO SELECT 3/4" MNPT x 1-1/2" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT (T6BNE02)
- ZORO SELECT Black Nipple, Welded, 1/2x2 1/2 (793MV7)
- TINKERTOOLS 33698 0.75 x 12 in. Copper Milford Pipe Hanger; Pack Of 25 (TI572961)
- KOOLMORE 1 Compartment Stainless Steel NSF Commercial Kitchen Prep & Utility Sink with Drainboard (SA121610-16R3)
- KOOLMORE 2 Compartment Stainless Steel NSF Commercial Kitchen Prep & Utility Sink with Drainboard (SB141611-12R3)
- KOOLMORE 2 Compartment Stainless Steel NSF Commercial Kitchen Prep & Utility Sink (SB151512-N3)
- KOOLMORE 1 Compartment Stainless Steel NSF Commercial Kitchen Prep & Utility Sink with 2 Drainboards (SA141611-12L3)
- KOOLMORE 3 Compartment Stainless Steel NSF Commercial Kitchen Sink with Large Drainboard (SC121610-16L3)
- KOOLMORE 2 Compartment Stainless Steel Commercial Kitchen Prep & Utility Sink with Drainboard (SB141611-12L3)
- NANTUCKET SINKS 31.5 Inch 70/30 Double bowl Undermount Stainless Steel Kitchen Sink, 16 Gauge (NS3121-16)
- Koolmore Kitchen Sinks