Shop All Kitchen Sinks
Koolmore
3 Compartment Stainless Steel NSF Commercial Kitchen Sink with Right and Left Drainboards
Mfr # SC101410-12B3
Zoro # G206170368
product price: $819.99
/ea
Free Shipping & Returns
$819.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Koolmore
- MFR # SC101410-12B3
- Zoro # G206170368
- UPC # 858154008041
- Country of Origin China
- Category Kitchen Sinks
Description
The Kool More SC101410-12B3 three bay stainless steel commercial kitchen sink is made of high-grade heavy duty 18 gauge 304 type stainless steel and is constructed to withstand a lifetime of heavy use. This sink comes with three bowls, making it great for a standard wash, rinse, and sanitize operation. Each basin is 10"deep, allowing you to wash a variety of tall items, while the space-saving 10"width is perfect for maximizing limited space: an excellent solution for coffee shops, bakeries, mobile food trucks, and all types of restaurants. The two 12" drain boards provide the right amount of space to stack dirty dishes on one side and dry them on the other. It is NSF certified, which focuses on public safety, health, and the environment. The bowl has rounded corners that make it easy to clean every nook and cranny and will save staff precious time. The 1 1/2 plastic bullet feet allow you to level the sink for the best possible stability. Included with your sink, are four galvanizes steel legs, one drain basket and strainer, one Allen wrench, and eight screws. Please note, this sink is designed to be used in a commercial environment. Therefore, you can expect some slight scratches and scuff marks Overall dimensions Length: 54 Inches Width: 20 Inches Height: 44. 5 inches Tub Size Left to right: 10 Inches Front to Back: 14 Inches Depth: 10 Inches Other dimensions Drain board length: 12 inches Drain board width: 16. 5 Inches Work surface height: 36 Inches Legs: 22. 5 inches Faucet centers: 8 Inches Faucet holes: 1. 2 Inches Backsplash Height 11 Inches Backsplash width: 2 Inches Drain basket: 3. 5 inches Drain outlet size: 1 1/2 Inches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTCARE Ligature Resistant Toilet, 1.6 gpf, Floor Mount, Elongated, White (WH2142-2802-1.6)
- EZ ROUTE Routing System, 10" H, 9" L, 12 Channels (R02-12)
- MOEN Oil Rubbed Bronze (S3945ORB)
- ZURN JP1996-MH - Mop Hanger (JP1996-MH)
- KOOLMORE 3 Compartment Stainless Steel NSF Commercial Kitchen Sink with Large Drainboard (SC121610-16L3)
- KOOLMORE 1 Compartment Stainless Steel NSF Commercial Kitchen Prep & Utility Sink with 2 Drainboards (SA141611-12L3)
- KOOLMORE 36" 3 Compartment Stainless Steel NSF Triple Bowl Commercial Kitchen Sink (SC101410-N3)
- KOOLMORE 2 Compartment Stainless Steel NSF Commercial Kitchen Prep & Utility Sink with Drainboard (SB141611-12R3)
- KOOLMORE 1 Compartment Stainless Steel NSF Commercial Kitchen Prep & Utility Sink with 2 Drainboards (SA151512-15B3)
- KOOLMORE 2 Compartment Stainless Steel NSF Commercial Kitchen Prep & Utility Sink (SB151512-N3)
- ELKAY 16 Ga Workstation SS 31-1/2"x18-1/2"x9", Sgl Bowl Undermount Sink Kit (EFRU30169RTWC)
- Koolmore Kitchen Sinks