Shop All Concession Equipment
Koolmore
27" Stainless Steel Worktop Commercial Refrigerator with 3 1/2 Backsplash - 6.3 cu.ft,
Mfr # RWT-1D-6C
Zoro # G906170286
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,463.99
Free 30-Day Returns
Product Information
- Brand Koolmore
- MFR # RWT-1D-6C
- Zoro # G906170286
- UPC # 858154008515
- Country of Origin China
- Category Concession Equipment
Description
Every commercial kitchen deserves the coolest, sleekest, most convenient refrigeration solutions. The KoolMore Commercial Worktop Refrigerator is made of gleaming 430 type stainless steel and topped with generous worktop space, making it ideal for restaurants, hotels, cafeterias, and all commercial kitchen use.
This 1 door industrial refrigerator has a recessed handle for easy access, and self-closing features to ensure that food remains fresh. The adjustable shelf holds up to 90 lbs and is coated in epoxy for maximum corrosion resistance.
Temperature is easily monitored and controlled by the internal wall mounted thermometer and digital controls. Its 4 casters, two front locking, make it highly portable for flexible kitchen convenience. Highly certified: ETL Listed for Safety and Sanitation, making it NSF ANSI 7 Standard for Commercial Refrigerators. Its time to make your kitchen more. Its time for KoolMore.
Features
1/6 HP Compressor
430 Stainlesssteel exterior
Auto Defrost
Fully insulated polyurethane insulation
R290 refrigerant
4 Casters - 2 locking
Adjustable shelf
Self-closingdoor with stay open feature
ETL Listed for Safety and Sanitation
NSF ANSI 7 Standard for Commercial Refrigerators
Internal Lighting
1. 9 Amps
60 Hertz
115V electrical connection
Standard NEMA 5-15P plug
1 Parts and labor
5 Year compressor
Overall Dimensions
Width: 27 InchesDepth: 29 1/2 InchesHeight: 38 3/4 InchesWork Surface Height: 35 1/4 Inches
Interior dimensions
Width: 22 1/4 InchesDepth: 22 7/8 InchesHeight: 23 1/2 Inches
Shelf: 21 7/8 x17 3/4 Inches
This 1 door industrial refrigerator has a recessed handle for easy access, and self-closing features to ensure that food remains fresh. The adjustable shelf holds up to 90 lbs and is coated in epoxy for maximum corrosion resistance.
Temperature is easily monitored and controlled by the internal wall mounted thermometer and digital controls. Its 4 casters, two front locking, make it highly portable for flexible kitchen convenience. Highly certified: ETL Listed for Safety and Sanitation, making it NSF ANSI 7 Standard for Commercial Refrigerators. Its time to make your kitchen more. Its time for KoolMore.
Features
1/6 HP Compressor
430 Stainlesssteel exterior
Auto Defrost
Fully insulated polyurethane insulation
R290 refrigerant
4 Casters - 2 locking
Adjustable shelf
Self-closingdoor with stay open feature
ETL Listed for Safety and Sanitation
NSF ANSI 7 Standard for Commercial Refrigerators
Internal Lighting
1. 9 Amps
60 Hertz
115V electrical connection
Standard NEMA 5-15P plug
1 Parts and labor
5 Year compressor
Overall Dimensions
Width: 27 InchesDepth: 29 1/2 InchesHeight: 38 3/4 InchesWork Surface Height: 35 1/4 Inches
Interior dimensions
Width: 22 1/4 InchesDepth: 22 7/8 InchesHeight: 23 1/2 Inches
Shelf: 21 7/8 x17 3/4 Inches
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON BEACH Gasket 2-5/8" D (31092060001)
- STENS Flat Idler 280-850 For Dixie Chopper 30224 (280-850)
- EXACT REPLACEMENT PARTS Refrigerator Door Gasket Replaces Electrolux (ER241872504)
- FOOD WARMING EQUIPMENT 115V Fan, 80 X 80 X 38Mm (FANPHTT115)
- KOOLMORE 82" Deli Case and Meat Display Stainless-Steel Refrigerator, Multi-Tiered Shelves, Curved Glass Front (RD32C-SS)
- KOOLMORE 40" Refrigerated Countertop Condiment Prep Rail Sandwich Prep Station (SCDC-3P-SSL)
- KOOLMORE 22" Countertop Bakery Display Case with Front Curved Glass and Rear Door (DC-1C)
- KOOLMORE Commercial Countertop Refrigerator Display Case Merchandiser with LED Lighting (CDC-3C-BK)
- KOOLMORE 59" Refrigerated Countertop Condiment Prep Rail Sandwich Prep Station with Stainless Steel Cover (SCDC-6P-SSL)
- KOOLMORE Countertop Refrigerator Display Case Commercial Beverage Cooler with LED lighting (CDCU-3C-SS)
- CRETORS Inside Kettle Cleaner, 15 oz., PK12 (2156)
- Koolmore Concession Equipment