Shop All Kitchen Sinks
Koolmore
1 Compartment Stainless Steel NSF Commercial Kitchen Prep & Utility Sink with 2 Drainboards
Mfr # SA151512-15B3
Zoro # G706170400
product price: $761.99
/ea
Free Shipping & Returns
$761.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Koolmore
- MFR # SA151512-15B3
- Zoro # G706170400
- UPC # 858154008201
- Country of Origin China
- Category Kitchen Sinks
Description
The Kool More SA151512-15B3 one compartment stainless steel food prep/utility sink is made of high-grade heavy duty 18 gauge 304 type stainless steel and is constructed to withstand a lifetime of heavy use. The 15"bowl size is large enough to wash pots and trays in without the sink taking unto much space, a perfect solution for cafes, bakeries and all types of restaurants At home in your garage, laundry room, backyard or patio as an outdoor sink.
The two 15"drainboards provide lots of useful space when washing your meat, poultry, vegetables, or fruits, stack dirty dishes on one side, and dry them on the other. It is NSF certified, which focuses on public safety, health, and the environment. The bowl has rounded corners that make it easy to clean every nook and cranny and will save staff precious time Installation is quick and straightforward; the backsplash has pre-punched 1. 2-inch holes to fit standard size 8 faucets (not included) included with your sink are four galvanizes steel legs, one drain basket and strainer, one Allen wrench, and eight screws.
Please note, this sink is designed to be used in a commercial environment. Therefore, you can expect some slight scratches and scuff marks.
Overall dimensions
Length: 45 Inches
Width: 20 Inches
Height: 44. 5 inches
Tub Size
Left to right: 15 Inches
Front to Back: 15 Inches
Depth: 12 Inches
Other dimensions
Drain board length: 15 inches
Drain board width: 17. 5 Inches
Work surface height: 36 Inches
Legs: 21. 5 inches
Faucet centers: 8 Inches
Faucet holes: 1. 2 Inches
Backsplash Height 11 Inches
Backsplash width: 2 Inches
Drain basket: 3. 5 inches
Drain outlet size: 1 1/2 Inches
The two 15"drainboards provide lots of useful space when washing your meat, poultry, vegetables, or fruits, stack dirty dishes on one side, and dry them on the other. It is NSF certified, which focuses on public safety, health, and the environment. The bowl has rounded corners that make it easy to clean every nook and cranny and will save staff precious time Installation is quick and straightforward; the backsplash has pre-punched 1. 2-inch holes to fit standard size 8 faucets (not included) included with your sink are four galvanizes steel legs, one drain basket and strainer, one Allen wrench, and eight screws.
Please note, this sink is designed to be used in a commercial environment. Therefore, you can expect some slight scratches and scuff marks.
Overall dimensions
Length: 45 Inches
Width: 20 Inches
Height: 44. 5 inches
Tub Size
Left to right: 15 Inches
Front to Back: 15 Inches
Depth: 12 Inches
Other dimensions
Drain board length: 15 inches
Drain board width: 17. 5 Inches
Work surface height: 36 Inches
Legs: 21. 5 inches
Faucet centers: 8 Inches
Faucet holes: 1. 2 Inches
Backsplash Height 11 Inches
Backsplash width: 2 Inches
Drain basket: 3. 5 inches
Drain outlet size: 1 1/2 Inches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" MNPT x FNPT 316 SS Street 90 Degree Elbow (2TY99)
- SLOAN 3.5 gpf, Chrome Plated, Single Flush, Toilet Manual Flush Valve (Royal 116)
- SHARPE VALVES Manual 2-Way Ball Valve, NPT, SS (4353010800)
- GRUVLOK Gasket, Grade T, 8 In, Nitrile (0390079267)
- KOOLMORE 2 Compartment Stainless Steel NSF Commercial Kitchen Prep & Utility Sink with Drainboard (SB141611-12R3)
- KOOLMORE 2 Compartment Stainless Steel NSF Commercial Kitchen Prep & Utility Sink with Drainboard (SB151512-15R3)
- KOOLMORE 2 Compartment Stainless Steel NSF Commercial Kitchen Prep & Utility Sink (SB151512-N3)
- KOOLMORE 3 Compartment Stainless Steel NSF Commercial Kitchen Sink with Right and Left Drainboards (SC101410-12B3)
- KOOLMORE 1 Compartment Stainless Steel NSF Commercial Kitchen Prep & Utility Sink with 2 Drainboards (SA141611-12L3)
- KOOLMORE 36" 3 Compartment Stainless Steel NSF Triple Bowl Commercial Kitchen Sink (SC101410-N3)
- MOEN 18Ga Um Ss Sink Single D 30X18X5.5 Rcd (GS181210B)
- Koolmore Kitchen Sinks