Shop All Wall Repair Patching
Kool Seal
Roof Repair, 1 gal, Can, Black
Mfr # KS0083600-16
Zoro # G0092578
original price:
$33.59
9% off
$30.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Can
- Size 1 gal
- Color Black
- Adheres To Asphalt Based Roofing Substrates
- Dry Time 1 to 3 days
Product Information
- Brand Kool Seal
- MFR # KS0083600-16
- Zoro # G0092578
- UPC # 050926002756
- Country of Origin United States
- Category Wall Repair Patching
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Details
Item | Roof Repair |
Container Type | Can |
Color | Black |
Adheres To | Asphalt Based Roofing Substrates |
Dry Time | 1 to 3 days |
Characteristics | Premium Performance, Remains Soft and Pliable, Resists Temperature Change, Seals Quickly, Underwater, Wet or Dry Surfaces, Will Not Pull Apart or Lose Its Bond |
Application | Patching, Repairing and Sealing for Asphalt-Based Roofing Substrates. |
Number of Components | 1 |
For Use With | Asphalt-Based Roofing Substrates |
Functional Cure | Not Specified |
Application Temp. Range | -10 Degrees to 150 Degrees F |
Begins to Harden | Not Specified |
Performance Temp. Range | -10 Degrees to 180 Degrees F |
Base Type | Asphalt |
Flash Point | Not Specified |
Dry Time Recoat | 24 hr. |
VOC | 451g/L |
Coverage | 10 to 15 sq. ft. |
Dry Time Tack Free | Not Specified |
Application Method | Putty Knife, Trowel |
Dry Time to Recoat | 24 hr |
Product Type | Roofing Sealant |
Description
Roofing Sealant, Product Type Roofing Sealant, Color Black, Container Size 1 gal, Container Type Pail, Dry Time to Recoat 24 hr, Dry Time Tack Free Not Applicable, Dry Time 24 hr, Includes Not Applicable, Application Method Putty Knife, Trowel
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED DEVIL 0 Concrete Patch, Gray, 1 qt Tub (644)
- JES INNOVATIONS 1 Qt. 26:1 High-Thrust Caulk Gun (M26L)
- LOCTITE RTV Silicone Sealant, 190 mL, Black, Temp Range -65 to 450 Degrees F (743519)
- SPRAYWAY Adhesive Activator, 16oz (SW211-1)
- KOOL SEAL Protective Roof Coating, 4.75 gal, Pail, White (KS0063700-20)
- KOOL SEAL Roof Repair, 1 gal, Can, Black (KS0083300-16)
- KOOL SEAL Kool Seal KS0085100-01 10.5 Oz. White; Patch Cement (808046)
- KOOL SEAL Roof Repair, 10 oz, Cartridge, Black (KS0083600-01)
- KOOL SEAL Rubberized Cement Patch, 10.5 oz, Tube, Black, Storm Patch (KS0083300-01)
- KOOL SEAL Acrylic Patching Cement, 10.5 oz, Cartridge, White, Storm Patch (KS0085100-01)
- DAP Spackling Paste, 1 qt, Tub, White (10204)
- Kool Seal Wall Repair Patching