Shop All Wall Repair Patching
Kool Seal
Roof Leak Repair, 1 gal, Can, Silver
Mfr # KS0082100-16
Zoro # G0092535
product price: $58.19
/ea
$58.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Can
- Size 1 gal
- Color Silver
- Dry Time 24 hr
- VOC Content 359g/L
Product Information
- Brand Kool Seal
- MFR # KS0082100-16
- Zoro # G0092535
- UPC # 050926002718
- Country of Origin United States
- Category Wall Repair Patching
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Description
Roof Leak Repair, Base Type Solvent, Resin Type Asphalt, Size 1 gal, Silver, Coverage 15 to 25 sq ft/gal, Dry Time 24 hr, Dry Time Recoat 24 hr, VOC Content 359 g/L, Surface Asphalt, Asphalt/Fiberglass Shingles and Chimney Flashings, Metal, Modified Bitumen, Rolled Roofing, Smooth BUR, Application Temperature Above 50 Degrees F, For Use With Patching Compounds, Polyester Fabrics, Primers, Tape
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NU-CALGON Leak Sealant, For 125 to 250 lb (4050-10)
- LOCTITE Loctite 442-1329837 10 ML Loctite 243 Threadlocker Oil Tolerant (442-1329837)
- NEWBORN Surface Wheels, Silver, Steel, 29 oz (SW-1)
- 3M Damping Foil Tape, 2 In. x 5 Yd., Silver (2552)
- KOOL SEAL Acrylic Patching Cement, 10.5 oz, Cartridge, White, Storm Patch (KS0085100-01)
- KOOL SEAL Leak Repair & Sealer Roll, 2 in x 10 ft, Roll, Gray, Flexx Sealer (KS0018110-99)
- KOOL SEAL Rubberized Cement Patch, 10 oz, Cartridge, Clear, Storm Patch (KS0083350-01)
- KOOL SEAL Roof Primer, 4.75 gal, Pail, Gray (KS0034600-20)
- KOOL SEAL Rubberized Cement Patch, 10.5 oz, Tube, Black, Storm Patch (KS0083300-01)
- KOOL SEAL Protective Roof Coating, 4.75 gal, Pail, White (KS0063700-20)
- WET PATCH Henry Smooth Black Asphalt AllWeather Roof Cement 33 gal (HE208061)
- Kool Seal Wall Repair Patching