Shop All Wall Repair Patching
Kool Seal
Protective Roof Coating, 4.75 gal, Pail, White
Mfr # KS0063700-20
Zoro # G2148964
original price:
$254.31
10% off
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Pail
- Size 4.75 gal
- Color White
- Dry Time 6 hr
- Standards Energy Star
Product Information
- Brand Kool Seal
- MFR # KS0063700-20
- Zoro # G2148964
- UPC # 050926840020
- Country of Origin United States
- Category Wall Repair Patching
Dimensions
Size | 4.75 gal |
Container Size | 4.75 gal |
Description
Protective Roof Coating, Base Type Water, Resin Type Acrylic, Size 4.75 gal, White, Coverage 50 to 100 sq ft/gal, Dry Time 6 hr, Dry Time Recoat 24 hr, VOC Content Less Than 16 g/L, Surface Concrete, Fiberglass, Masonry, Metal, Stucco, Application Temperature Above 50 Degrees F, For Use With Mesh Fabrics, Patching Compounds, Primers, Tapes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Electrical Tape, White, 0.625"x5 yd. (361)
- J-B WELD Sealant, 3 oz, Tube, Red, Silicone Base (31314)
- BIG STRETCH Sashco Tan Elastomeric Door Siding and Window Caulk 10.5 oz (10014)
- RED DEVIL 0 Concrete Patch, Gray, 1 qt Tub (644)
- KOOL SEAL Leak Repair & Sealer Roll, 2 in x 10 ft, Roll, Gray, Flexx Sealer (KS0018110-99)
- KOOL SEAL Rubberized Cement Patch, 10.5 oz, Tube, Black, Storm Patch (KS0083300-01)
- KOOL SEAL Roof Leak Repair, 1 gal, Can, Silver (KS0082100-16)
- KOOL SEAL Roof Repair, 1 gal, Can, Black (KS0083300-16)
- KOOL SEAL Roof Primer, 4.75 gal, Pail, Gray (KS0034600-20)
- KOOL SEAL Roof Coating, 5 gal, Pail, White (KS0064900-20)
- QUIKRETE Stucco Crack Repair5.5Oz (8650-05)
- Kool Seal Wall Repair Patching