Shop All Wall Repair Patching
This Product is Discontinued
Kool Seal
Leak Sealer, 12 oz, Aerosol Can, Black (Discontinued)
Mfr # KS0065125-18
Zoro # G0092517
This Product is Discontinued
Key Features
- Container Type Aerosol Can
- Size 12 oz
- Color Black
- Dry Time 24 hr
- Application Temperature 40 Degrees to 80 Degrees F
Product Information
- Brand Kool Seal
- MFR # KS0065125-18
- Zoro # G0092517
- UPC # 050926002213
- Country of Origin United States
- Category Wall Repair Patching
Dimensions
Size | 12 oz |
Description
Leak Sealer, Size 12 oz, Net Weight 12 oz, Black, Coverage Up to 15 ft-lb, Dry Time 10 min, Application Temperature 40 Degrees to 80 Degrees F, For Use With Acrylic Roof Coatings, Aluminum, Asphalt/Fiberglass Shingles, Cedar Shake, Cement and Shake, Masonry, Metal, Plastic, Standards SARA 313
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.