Shop All Wall Repair Patching
Kool Seal
Leak Repair Strip, 2 in x 3 ft, Roll, Gray, Storm Patch
Mfr # KS0018103-99
Zoro # G2862675
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Roll
- Size 2 in x 3 ft
- Color Gray
- Adheres To Aged EPDM, Aged Hypalon, Asphalt, Built-Up Roofing, Concrete, Fiberglass, Masonry, Metal, Plastics, Rubber, Shingles, Stucco, Tar, Wood
- Temp. Range -76 Degrees to 180 Degrees F
Product Information
- Brand Kool Seal
- MFR # KS0018103-99
- Zoro # G2862675
- UPC # 050926002329
- Country of Origin United States
- Category Wall Repair Patching
Dimensions
Size | 2 in x 3 ft |
Overall Width | 2 in |
Overall Length | 3 ft |
Description
Repair Patch, Product Form Tape, Color Gray, Container Size Not Applicable, Container Type Roll, Coverage Not Applicable, Cure Type Ambient, Environment Outdoor, Finishing Features Not Applicable, Full Cure Time Not Rated, Overall Length 3 ft, Overall Width 2 in, Working Time Not Rated, Application Roof Repair, For Use On Surface Material Asphalt, Fiberglass, Metal, Plastic, Tar, Patching and Repairing Properties Flexible, VOC Content 0 g/L, Flash Point Not Specified, For Use With -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Sikaflex 295 UV, White, Marine UV Resistant Adhesive & Sealant, 3oz Tube (SIKA-610586)
- PC PRODUCTS Epoxy Adhesive, PC-Woody Series, Clear, Dual-Cartridge, 1:01 Mix Ratio, Not Rated Functional Cure (128336)
- SP SCIENCEWARE Label Tape, Green, 3/4 in., PK4 (F13482-0075)
- LOCTITE Instant Adhesive, 426 Series, Clear, 0.7 oz, Bottle (231339)
- KOOL SEAL Acrylic Patching Cement, 10.5 oz, Cartridge, White, Storm Patch (KS0085100-01)
- KOOL SEAL Roof Repair, 1 gal, Can, Black (KS0083600-16)
- KOOL SEAL Roof Primer, 4.75 gal, Pail, Gray (KS0034600-20)
- KOOL SEAL Roof Leak Repair, 1 gal, Can, Silver (KS0082100-16)
- KOOL SEAL Leak Repair & Sealer Roll, 2 in x 10 ft, Roll, Gray, Flexx Sealer (KS0018110-99)
- KOOL SEAL Roof Repair, 1 gal, Can, Black (KS0083300-16)
- U.S. CHEMICAL & PLASTICS U. S. Chemical and Plastics 32035 H Red Glazing Putty; Tube (USC-32035)
- Kool Seal Wall Repair Patching