Shop All Wall Repair Patching
Kool Seal
Elastomeric Roof Coating, 4.75 gal, Pail, White
Mfr # KS0063600-20
Zoro # G2847503
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Pail
- Size 4.75 gal
- Color White
- Dry Time 6 hr
- Base Type Acrylic
Product Information
- Brand Kool Seal
- MFR # KS0063600-20
- Zoro # G2847503
- UPC # 050926360054
- Country of Origin United States
- Category Wall Repair Patching
Dimensions
Size | 4.75 gal |
Container Size | 4.75 gal |
Description
Elastomeric Roof Coating, Base Type Water, Resin Type Acrylic, Size 4.75 gal, White, Coverage 50 to 100 sq ft/gal, Dry Time 6 hr, Dry Time Recoat 24 hr, VOC Content Less Than 16 g/L, Surface Concrete, Fiberglass, Masonry, Metal, Stucco, Application Temperature Above 50 Degrees F, For Use With Mesh Fabrics, Patching Compounds, Primers, Tapes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Retaining Compound, 648 Series, Green, Liquid, For Close-Fitting Parts, 250 mL Bottle (1835918)
- OATEY Clear Cement For PVC 16 oz (30876V)
- VIBRA-TITE Threadlocker, VIBRA-TITE 146, Red, High Strength, Liquid, 1L Bottle (14600)
- ANTI-SEIZE TECHNOLOGY Antiseize Tape, 3/4 In. W, 600 In. L (36351)
- KOOL SEAL Roof Coating, 5 gal, Pail, White (KS0064900-20)
- KOOL SEAL Roof Leak Repair, 1 gal, Can, Silver (KS0082100-16)
- KOOL SEAL Acrylic Patching Cement, 10.5 oz, Cartridge, White, Storm Patch (KS0085100-01)
- KOOL SEAL Kool Seal KS0085100-01 10.5 Oz. White; Patch Cement (808046)
- KOOL SEAL Rubberized Cement Patch, 10.5 oz, Tube, Black, Storm Patch (KS0083300-01)
- KOOL SEAL Acrylic Patching Cement, 115 oz, Can, White, Storm Patch (KS0085100-16)
- QUIKRETE 10OZ Mortar Repair (862009)
- Kool Seal Wall Repair Patching