Shop All Electric Utility Heaters
Konwin
Konwin 4000487 150 sq. ft. Electric Infrared Portable Heater
Mfr # 4000487
Zoro # G203978431
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Konwin
- MFR # 4000487
- Zoro # G203978431
- UPC # 814645021067
- Country of Origin China
- Category Electric Utility Heaters
Description
This heater has two heat settings for you to easily adjust the temperature to your preference with the turn of a dial.
Features- Electric Infrared Portable Heater
- Wattage: 1500 watt
- Voltage: 120V
- Color: Black
- Material: Plastic
- Height: 22"
- Heating Area: 150 sq. ft.
- Powered By: Electric
- Heater Type: Infrared
- Thermostat: Yes
- Indoor or Outdoor: Indoor
- Number of Heat Levels: 2
- It has a low and high setting
- Adjustable thermostat control
- Overheat protection
- Size: 150 sq. ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Louver Flange Kit, 36X48 (33W760)
- ZORO SELECT Transformer Relay, SPDT (6AZH5)
- DAYTON Volume Control Damper, 17-3/4"W, 17-3/4"H (2LRY9)
- BEACON MORRIS Assembled Baseboard Enclosure, 36 In. L (TP14-03)
- TPI INDUSTRIAL TPI Fostoria Infrared Heater FSS-4348-3 Electric Overhead 4.30 kW 480V (FSS43483)
- KING ELECTRIC Pump House Heater 120V 1000W -Gray (U12100)
- TPI INDUSTRIAL TPI Infrared Spot Heater For Indoor/Outdoor Use, 3000W, 208V, 55-3/8"L X 5-3/8"W, Brown (OCH57208VE)
- DAYTON Cord Set, 30 A (4E170)
- KING ELECTRIC Okb Radiant Htr 208V 5000W: Order Grill Item: 64103 For Each Heater Ordered (OKB595E6-208V)
- DAYTON 5/3.3/3.7/2.5kW Electric Utility Heater, 1-Phase, 240/208V (4E169)
- KING ELECTRIC Pump House Heater 120V 500W - Gray (U1250)
- Konwin Heaters & Furnaces