Shop All Negative Air Machines
Kontrol Kube
Filter, DOP Stage 2, PK4
Mfr # 6564-U-C4
Zoro # G7849073
product price: $527.99
/pk 4, $132.00/ea
Free Shipping & Returns
$527.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 in
- Length 16 in
- Height 16 in
- Includes (4) Filters
- For Use With 6560
Product Information
- Brand Kontrol Kube
- MFR # 6564-U-C4
- Zoro # G7849073
- UPC # 611131959794
- Country of Origin United States
- Category Negative Air Machines
Dimensions
Width | 4 in |
Length | 16 in |
Height | 16 in |
Details
Includes | (4) Filters |
Item | Filter |
For Use With | 6560 |
Description
Filter, For Use With 6560, Includes (4) Filters, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE White Class E Hard Hat Cap w/Ratchet Sus (8970-LED)
- PIP Knit Gloves, 2XL, Seamless Knit, PR, PK12 (42-874)
- REEBOK Work Boots, Composite, Women, 7, W, Blk, PR (RB417)
- RED KAP Mns Ls Lt Blue Dp Cotton Workshirt, L (SC30LB LN L)
- KONTROL KUBE Airbase, 18-1/4inLx26-1/4inWx24-5/8inH (6542-U)
- KONTROL KUBE Filter, Pre-Filter, PK12 (6562-U-C12)
- KONTROL KUBE Negative Air Machine, HEPA (6560-U)
- KONTROL KUBE Unit Wheelbase, 60inLx29inWx6inH (6543-U)
- XPOWER 1/2 HP, 550 CFM, 2.8 Amps, 5 Speed HEPA Mini Air Scrubber with 4-Stage Filter System (X-2580)
- HEPACART Medical Air Scrub, 1000cfm, 5/8 hp, Silver (HFAIR1100)
- OMNIAIRE Intake Manifold Kit, 3 ft D, 12 in W (OAIM2200-12KIT)
- Kontrol Kube Negative Air Machines