Shop All Flame Resistant & Arc Flash Pants
Kontra Uniforms
Navy Pants with Nuts and bolts 36W x 28L
Mfr # KON1216
Zoro # G908655347
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Kontra Uniforms
- MFR # KON1216
- Zoro # G908655347
- Country of Origin China
- Category Flame Resistant & Arc Flash Pants
Description
The most advanced and comfortable Fire Retardant Arc Rated Uniform Pant in the market Fire Retardant Arc Rated Pant with multiple phonetool pockets Including KONTRA's oversized Kneepads88 Cotton 12 Nylon 9ozyd2ATPV value 10 calcm2 CAT2ULCertified,NFPA 2112 and NFPA 70E compliantPremium materials ensure low shrinkageReflective Pipings for visibility and safetyVery durable and light material with tripleneedle stitchingsGusset crotch for increased comfortNuts Bolts fold away front pocketsMultiutility side pockets with Dring The size guide URL ishttpskontrauniformscompagessizeguidepants
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Saf Inspection Tag, 7 x 4 In, Grn/Wht, PK10 (2RMU4)
- MICHELIN Size 11 Men's 6 in Work Boot Steel 6-Inch Lace-Up Work Boot, Brown (XPX763)
- MSA SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Gray (475367)
- CONDOR Heat Resistant Gloves, Teal, L, Leather, PR (2AH63)
- KONTRA UNIFORMS Black Pants with Nuts and bolts 38W x 30L (KON1277)
- ARIAT Relaxed Fit FR Jeans, Men's, 2XL (10023466)
- CARHARTT Carhartt Pants, Blue, Cotton/Nylon (FRB159-DNY 38 32)
- ARIAT FR Carpenter Jeans, Men's, L, 36/32 (10017262)
- CARHARTT Pants, Blue, 42 x 32 In., 15.2 cal/cm2 (FRB13-DNM 42 32)
- ARIAT Relaxed Fit FR Carpenter Jeans, Men's, 2XL (10017262)
- MCR SAFETY FR Pants, Blue, 34/30 (P2D3430)
- Kontra Uniforms Workwear and Protective Clothing