Shop All Flame Resistant & Arc Flash Pants
Kontra Uniforms
Navy Pants with Nuts and bolts 34W x 30L
Mfr # KON1212
Zoro # G208655269
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Kontra Uniforms
- MFR # KON1212
- Zoro # G208655269
- Country of Origin China
- Category Flame Resistant & Arc Flash Pants
Description
The most advanced and comfortable Fire Retardant Arc Rated Uniform Pant in the market Fire Retardant Arc Rated Pant with multiple phonetool pockets Including KONTRA's oversized Kneepads88 Cotton 12 Nylon 9ozyd2ATPV value 10 calcm2 CAT2ULCertified,NFPA 2112 and NFPA 70E compliantPremium materials ensure low shrinkageReflective Pipings for visibility and safetyVery durable and light material with tripleneedle stitchingsGusset crotch for increased comfortNuts Bolts fold away front pocketsMultiutility side pockets with Dring The size guide URL ishttpskontrauniformscompagessizeguidepants
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLYCO Sleeves, 18 In. L, Yellow, PK150 (41805)
- 3M PROTECTA Vest-Style Harness, 2XL, Polyester (1161504)
- NMC First Aid Kit Sign, M719RB (M719RB)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Aluminum, Entering Gmp Area Sign, Landscape (OS-NS-A-1014-L-12085)
- KONTRA UNIFORMS Black Pants with Nuts and bolts 38W x 30L (KON1277)
- BIG BILL Pants, Jeans, Fire-Resistant, 14 oz Fabric (TX910IN14-34W30LP)
- ARIAT Slim Adkins Straight Leg, Size 30" x "30 (10034625)
- ARIAT Relaxed Fit FR Jeans, Men's, M (10023466)
- ARIAT Relaxed Fit FR Jeans, Men's, M (10023466)
- WOODLAND Pants, Khaki, 12.4 cal/cm2 (7800FR-TN-3034)
- CARHARTT Pants, Blue, Cotton, 30 x 30 In. (FRB100-DNM 30 30)
- Kontra Uniforms Arc Flash and Flame Resistant Clothing