Shop All Flame Resistant & Arc Flash Pants
Kontra Uniforms
Navy Pants Winner 42W x 36L
Mfr # KON1123
Zoro # G308655275
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Kontra Uniforms
- MFR # KON1123
- Zoro # G308655275
- Country of Origin China
- Category Flame Resistant & Arc Flash Pants
Description
The most advanced and comfortable Fire Retardant Arc Rated Uniform Pant in the market Fire Retardant Arc Rated Pant with multiple phonetool pockets Prepared for KONTRA's oversized Kneepads88 Cotton 12 Nylon 9ozyd2ATPV value 10 calcm2 CAT2ULCertified,NFPA 2112 and NFPA 70E compliantPremium materials ensure low shrinkageReflective Pipings for visibility and safetyVery durable and light material with tripleneedle stitchingsStretchable waistband for increased comfortMultiutility side pockets with Dring The size guide URL ishttpskontrauniformscompagessizeguidepants
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die-Cut Refl. Letter Label, C, 3In H, PK5 (DWR-3-C-5)
- OPTIC MAX Light Blue Shaded Safety Glasses, Wraparound, Polycarbonate Lens (110LB)
- ANSELL TIG Welding Gloves, Goatskin/Cowhide Palm, 10, PR (43-217)
- 3M Safety Glasses, I/O Anti-Fog ; Anti-Scratch (SCCS07SGAF-GRN)
- KONTRA UNIFORMS Black Pants with Nuts and bolts 38W x 30L (KON1277)
- ARIAT FR Carpenter Pants, Men's, 3XL, 50/30 (10017226)
- CARHARTT Pants, Blue, Cotton, 40 x 30 In. (FRB100-DNM 40 30)
- ARIAT Relaxed Fit Canvas FR Bottoms, Men's, L (10026003)
- CARHARTT Carhartt Pants, Blue, Cotton/Nylon (FRB159-DNY 34 34)
- ARIAT Loose Fit FR Jeans, Men's, XL, 32x40 (10014450)
- WOODLAND Pants, Khaki, 12.4 cal/cm2, Inseam: 28 in (7800FR-TN-3228)
- Kontra Uniforms Flame Resistant & Arc Flash Pants