Shop All Flame Resistant & Arc Flash Pants
Kontra Uniforms
Black Pants with Nuts and bolts 38W x 36L
Mfr # KON1280
Zoro # G408284771
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Kontra Uniforms
- MFR # KON1280
- Zoro # G408284771
- Country of Origin China
- Category Flame Resistant & Arc Flash Pants
Description
The most advanced and comfortable Fire Retardant Arc Rated Uniform Pant in the market Fire Retardant Arc Rated Pant with multiple phonetool pockets Including KONTRA's oversized Kneepads88 Cotton 12 Nylon 9ozyd2ATPV value 10 calcm2 CAT2ULCertified,NFPA 2112 and NFPA 70E compliantPremium materials ensure low shrinkageReflective Pipings for visibility and safetyVery durable and light material with tripleneedle stitchingsGusset crotch for increased comfortNuts Bolts fold away front pocketsMultiutility side pockets with Dring The size guide URL ishttpskontrauniformscompagessizeguidepants
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELLSTROM Faceshield, 12 In W x 8 In H x .04 T (S39010)
- G-TEK GP Nitrile-Coated Nylon Gloves, Medium, Blue/Black, Pair, PK12, 12PK (34-500/M)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 7, 1 PR (87-276)
- OBERON TCG75 PPE4+ Set: Hood+HVSL/CT/BIB Size 3XL (TCG75B-3XL+HVSL)
- KONTRA UNIFORMS Black Pants with Nuts and bolts 38W x 30L (KON1277)
- MCR SAFETY FR Pants, 8.6 cal/sq cm, Navy Blue (PT2N3432)
- PROPPER Mens Tactical Shorts, Woodland Camo, L (F526155320L)
- NATIONAL SAFETY APPAREL Pants, Aluminized Carbon Kevlar(R), XL (T45NLXLX32)
- ARIAT Relaxed Fit FR Jeans, Men's, S, 31/32 (10023467)
- ARIAT Relaxed Fit FR Jeans, Men's, M (10023466)
- VF IMAGEWEAR EXCEL FR® Flame Resistant Relaxed Fit Denim Jeans PEJ2, Dark Denim, 12.5 oz., Size 38 x 37U (PEJ2DD3837U)
- Kontra Uniforms Workwear and Protective Clothing