Shop All Flame Resistant & Arc Flash Pants
Kontra Uniforms
Black Pants with Nuts and bolts 32W x 30L
Mfr # KON1262
Zoro # G808284517
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Kontra Uniforms
- MFR # KON1262
- Zoro # G808284517
- Country of Origin China
- Category Flame Resistant & Arc Flash Pants
Description
The most advanced and comfortable Fire Retardant Arc Rated Uniform Pant in the market Fire Retardant Arc Rated Pant with multiple phonetool pockets Including KONTRA's oversized Kneepads88 Cotton 12 Nylon 9ozyd2ATPV value 10 calcm2 CAT2ULCertified,NFPA 2112 and NFPA 70E compliantPremium materials ensure low shrinkageReflective Pipings for visibility and safetyVery durable and light material with tripleneedle stitchingsGusset crotch for increased comfortNuts Bolts fold away front pocketsMultiutility side pockets with Dring The size guide URL ishttpskontrauniformscompagessizeguidepants
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LOCK Lockout Padlock, KA, Green, 1-7/8"H, PK12 (A1106KAGRN SETOF12)
- JUSTRITE 2 gal Red Steel Type I Safety Can Flammables (7120100)
- DEFENDER SAFETY H1-EH, Electrical Shock Protection, Safety Helmet Type 1, Class E, ANSI Z89 & EN 397 Rated (H1-EH-04)
- KASK Superplasma Clear Full Face Visor (WVI00003-500)
- KONTRA UNIFORMS Black Pants with Nuts and bolts 38W x 30L (KON1277)
- CARHARTT Carhartt Denim Jeans, Waist 38", Inseam 34" (FRB13-DNM 38 34)
- ARIAT Relaxed Fit FR Jeans, Men's, M, 34/34 (10012555)
- CARHARTT Pants, Blue, 34 x 30 In., 15.2 cal/cm2 (FRB13-DNM 34 30)
- RACEQUIP SINGLE LAYER RACING DRIVER FIRE SUIT PANTS; SFI 3.2A/ 1 ; BLACK 3X-LAR (112008)
- ARIAT Relaxed Fit FR Jeans, Men's, XL (10012552)
- STEINER INDUSTRIES FR Cotton Welding Pants, Cotton, XL, Men (106-4232)
- Kontra Uniforms Flame Resistant & Arc Flash Pants