Shop All Test Tubes & Culture Tubes
Kontes
Tube, for Dounce Tissue Grinder 15 mL
Mfr # 885303-0015
Zoro # G5864124
product price: $86.49
/ea
Free Shipping & Returns
$86.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Kontes
- MFR # 885303-0015
- Zoro # G5864124
- Country of Origin China
- Category Test Tubes & Culture Tubes
Details
Item | Tube,for Dounce Tissue Grinder 15 mL |
Description
Tube,for Dounce Tissue Grinder 15 mL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stopper, 25mm, Rubber, Black, PK20 (6-1H)
- ILB GOLD Hollow Cathode Lamp, Replacement For Shimadzu, 200-38422-09 (200-38422-09)
- BENCHMARK SCIENTIFIC Shaking Water Bath, Sb-12L (SB0012)
- SLOAN El226 Cp Extension Adapter (0305337PK)
- KONTES Tube, for Dounce Tissue Grinder 7 mL (885303-0007)
- ZORO SELECT Microcentrifuge Tub, 1.5mL, Plprpln, PK500 (P10202)
- GLOBE SCIENTIFIC Culture Tube, 18 x 150mm, 29mL, PK500 (1519)
- ZYMO RESEARCH DNA/RNA Shield - Fecal Collection Tube, 10 Pack, 10PK (ZR1101)
- GLOBE SCIENTIFIC Culture Tube, 5mL, 75mm L, PP, PK500 (110438)
- LAB SAFETY SUPPLY Conical Tube, 50ml, Poly, PK500 (6VMY2)
- L-K INDUSTRIES Centrifuge Tube, 100mL Cap., 8" L, PK6 (S10CFV15)
- Kontes Test Tubes & Culture Tubes