Shop All Lab Funnels
Kontes
Micro Separatory Funnel 125 mL
Mfr # 298280-0125
Zoro # G7699655
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Kontes
- MFR # 298280-0125
- Zoro # G7699655
- Country of Origin China
- Category Lab Funnels
Details
Item | Micro Separatory Funnel 125 mL |
Description
Micro Separatory Funnel 125 mL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSTA-TEST Test Strip, Nitrate, Nitrite, PK50 (2996)
- HYDE Delta 1-1/2 in. W Carbon Steel Single-Edge Razor Scraper (13050)
- QORPAK Sq Graduated Beaker w/Cap 960 ml, PK12 (GLC-01397)
- AQUAPHOENIX SCIENTIFIC Hardness T Kit, 1 Drop - 0.5, 10 Ppm/25mL (TK3012-Z)
- ZORO SELECT Buchner Funnel, 350mL, Coarse Frit (CG-1402-22)
- UNITED SCIENTIFIC Buchner Funnels, Porcelain, Economy, 50M (PBF050)
- FLOTOOL 0 Funnel, HDPE, Black, 1734 in H (5034)
- GLOBE SCIENTIFIC Funnel, Analytical, 180mm, Pp, PK5 (600156)
- UNITED Distillation Apparatus (DSA001)
- KIPP Filler Neck With Chain, Form:A Thermoplastic, With Filter, Comp:Thermoplastic, D=70 (K1103.170)
- TOOL TIME CORPORATION Offset Funnel with Cap & Lid (TO657684)
- Kontes Lab Funnels