Shop All Mortar & Pestle Sets
Kontes
Clearance Pestle, for Tissue Grinder 15 m
Mfr # 885301-0015
Zoro # G5858140
product price: $90.99
/ea
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Kontes
- MFR # 885301-0015
- Zoro # G5858140
- Country of Origin China
- Category Mortar & Pestle Sets
Details
Item | Clearance Pestle,for Tissue Grinder 15 m |
Description
Clearance Pestle,for Tissue Grinder 15 m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle, 128 oz, 89-400, PK4 (PLC-03543)
- ZORO SELECT Watch Glasses, PK12 (WGL100)
- GLOBE SCIENTIFIC Bot Top Dspnsr, 5 mL, Min 0.5 mL-Max 5 mL (GBTD-R-05)
- GLOBE SCIENTIFIC Weigh Dish, 330mL, Square, PK500 (3622)
- KONTES Small Clearance Pestle, for Tissue Grinde (885302-0007)
- UNITED Mortar and Pestle, Porcelain, Glzd, 1150C (JMD150)
- ZORO SELECT Mortar and Pestle, 500 ml (PPM125)
- UNITED Mortar/Pestle Set, Agate Stone, 50 mL (MPA035)
- UNITED SCIENTIFIC Micro Pestle, Pp, PK 12 (81441)
- ZORO SELECT Mortar and Pestle, 80 ml (PPM060)
- UNITED Mortar and Pestle, Porcelain, Glzd, 1150C (JMD070)
- Kontes Labware