Shop All Harnesses
Kong Usa
X-Five Rope Access Harness, Size L
Mfr # 8W9404000KK
Zoro # G009981161
product price: $403.99
/ea
Free Shipping & Returns
$403.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Waist Size 100/130 cm
- Length 60/70 cm
Product Information
Dimensions
Waist Size | 100/130 cm |
Length | 60/70 cm |
Details
Item | Rope Access Harness |
Description
X-FIVE size L:Full body work harness with 5 attachment points.Designed for rope access suspension via ventral attachment point, positioning via lateral or ventral attachment points, restraint and fall arrest via sternal or dorsal attachment points.Lightness and full-body comfort that is greatly appreciated by the most demanding operators.Excellent lumbar support thanks to ample ergonomic padding on the waistbelt.High visibility through the use of bright colors on the back and lower parts.Adequate number of adjustments to best suit individual body shapes.The dorsal attachment point adapts to the curvature of the back. This feature facilitates dragging on the ground during evacuation and improves comfort when sitting against a backrest or wearing the harness under a jacket.Equipped with 5 gear loops: the two at the front are moulded rigid, the others are flexible to improve comfort while seated.Foldable lateral attachment points.The chest ascender connection point is in an off-centre position so as not to interfere with other devices connected to the ventral attachment point.The XS size covers small sizes to meet the growing demand from female users.Tested with 150 kg EN 813Equipped with NFC chip to facilitate product traceability and to speed up periodic inspections.Specifications for this version:Top of the range Kong harness, suitable for the most demanding technician.Free of opening elements, except with the use of dedicated tools.Connection between the upper and lower parts is through one LOTOR openable ring included. It is compatible with the application of a chest ascender.Closed leg loops with adjustable sliding buckles.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 14" Height, Rigid Plastic, Meeting In Progress Knock If You Sign, Portrait (OS-NS-P-1014-V-14198)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 469L73 (469L73)
- NEVS 3/4" wide x 500" Brown Labeling Tape (T-75-Brown)
- MECHANIX WEAR Mechanics Gloves, L ( 10 ), Blue, Form Fitting Trek Dry(R) (MFF-03-010)
- KONG USA INDIANA CANYON (8C0670001KK)
- KONG USA Rescue Full Body Harness, Vest Style, M/L (8W9933000KK)
- KONG USA Roger 4 Buckle Rescue Harness, M/L (8C9893N00KK)
- KONG USA Full Body Rescue Harness, Vest Style, Universal (8W3000000KK)
- KONG USA Full Body Harness, Vest Style, S (8W9932N00KK)
- KONG USA Full Body Harness, Crossover Style, Universal (8C0690000KK)
- MSA SAFETY Full Body Harness, M, Nylon (10197219)
- Kong Usa Fall Protection