Shop All Connecting & Clevis Links
Kong Usa
Snap Bronze Round Swivel Eye 16mm
Mfr # 360160000YK
Zoro # G2207823
product price: $5.69
/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Kong Usa
- MFR # 360160000YK
- Zoro # G2207823
- Country of Origin Italy
- Category Connecting & Clevis Links
Details
Item | Snap Bronze Round Swivel Eye 16mm |
Description
SNAP bronze round swivel eye 16 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Twisted Eye and Eye, 9 ft L, 1 in W, Polyester, Yellow (EE1601DTX9)
- VESTIL Pump Mechanical Kit (PM-PMK)
- CATAPULT Recovery Rope, Loop End, 20 ft L, 1/2" Dia. (10-2050020)
- NOBLELIFT LOW PROFILE PALLET JACK - FORK SIZE: 27"x48" – CAPACITY: 4400 LBS (AC-LOW44-2748)
- KONG USA Quick Links C.S.mm. 8 Non-Tested (400080ZB2XK)
- KONG USA Snap For Leashes Bronze Round Swivel Eye 1 (371220000YK)
- KONG USA Asymmetric Quick Link Long, 7mm (403DB0101KK)
- KONG USA Swivel Bronzemm. 9-12 (301090Z00YK)
- KONG USA Quick Links C.S.mm. 12 Non-Tested (400120ZB2XK)
- KONG USA Stainless Steel Quick Link, Diameter 5mm (6000500D1KK)
- PEERLESS CHAIN INSULATED SH 12,000 LB CAP, IS12000 (IS12000)
- Kong Usa Connecting & Clevis Links