Shop All Lanyard & Lifeline Accessories
Kong Usa
Orc Single Sailing Tether, 41-72 Arm
Mfr # 284SETE01KK
Zoro # G209981176
product price: $86.99
/ea
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Kong Usa
- MFR # 284SETE01KK
- Zoro # G209981176
- Country of Origin Italy
- Category Lanyard & Lifeline Accessories
Description
Single arm elastic safety tether for improving the safety during sailboat racing.The elastic arm extends from 104cm 41in to 183cm 72in.These safety tethers incorporate a lightweight aluminum double-action safety hook, built-in stress indicator and welded O-ring for improved security offshore, whether racing or cruising. The stress indicator features a bright overload flag that is exposed when the tether is stressed to the point of needing replacement about 900lb. of force triggers the flag.The boat-end aluminum safety hook has an easy-to-use double-action gate that automatically locks closed, so it wont accidentally release from attachment points. Yet, its extremely easy to open in one ergonomic movement without pinching your hands. Internal elastic retracts when not under load, staying out of the way. Nonmagnetic, stainless-steel snap shackle at chest releases from the harness under load.Certified for only one user.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Grey 18G Seamless Knit HPPE Cut Resistant Black NBR Foam, Shrink Wrapped, Size S (7) (99-1-9772-7-K)
- BRADY Carded Numbers and Letters, 5, PK10 (5050-5)
- 3M OH/ESD Versaflo Length Adjusting Breathing Tube (142-BT-30)
- BRADY Label, 1 1/2 in W, Clear; Red (M6-33-427-RD)
- KONG USA Wide Eye, Diameter 8mm (897080000KK)
- KONG USA Ovalone Alu, Body Polished, Gate Polished, Straight Gate (712000100KK)
- KONG USA Resting Fiffi, Anodized (803000400KK)
- KONG USA Ovalone Alu, Body Black, Gate Black, Black Auto Block (712NNN6VNKK)
- KONG USA Paddle Wire, Red (901R00300KK)
- KONG USA Snap Hook, Stainless Steel, 6" (555N00PP0K)
- IRONWEAR 30’ Polyester Tag Line w/ Bolt Snap Clasp (2846)
- Kong Usa Fall Protection