Shop All Gurneys & Stretcher Accessories
Kong Usa
Lifting Bridle, Black, 72" L
Mfr # 871130000KK
Zoro # G6411548
product price: $272.99
/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 44 3/4 in
- For Use With Stretchers, Backboards, Rescue Baskets
- Width 5 in
- Weight Capacity 1,125 lb
- Color Black
Product Information
- Brand Kong Usa
- MFR # 871130000KK
- Zoro # G6411548
- Country of Origin Italy
- Category Gurneys & Stretcher Accessories
Dimensions
Length | 44 3/4 in |
Width | 5 in |
Details
Item | Lifting Bridle |
For Use With | Stretchers, Backboards, Rescue Baskets |
Weight Capacity | 1,125 lb |
Color | Black |
Includes | Carabiner Clips |
Construction | Nylon Webbing |
Industry Type | Healthcare |
Description
Lifting Bridle, Black, Construction Nylon Webbing, Length 44 3/4 in, Width 5 in, For Use With Stretchers, Backboards, Rescue Baskets, Includes Carabiner Clips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREST HEALTHCARE Bedside Station, For Cornell (B-111C)
- BRAZOS Walking Stick, Free Form, Hawthorn, 48" (602-3000-1135)
- OASIS Food Service Adhesive Bandages, 3/4in x 3in, Blue, Fabric, 100 Per Box, 2 Boxes (BA3/4-BLUEX2)
- MEDIQUE PRODUCTS Non-Adherent Sterile Pads, 2" x 3" Pad, 10/Box (64212)
- KONG USA WAKA (8W4000000KK)
- DICK MEDICAL SUPPLY Strap, Yellow, 7 ft. L x 2-1/2" W x 3" H (31172 YL)
- KEMP USA Kemp Head Immobilizer, Red, 10-001-RED (10-001-RED)
- DICK MEDICAL SUPPLY Strap, Black, 7 ft. L x 2-1/2" W x 3" H (11170 BKC)
- MEDLINE Stretcher Sheet, Disposable, 40"x72", 50/BX, Blue, PK50 (MIINON24333)
- KEMP USA Kemp USA Aquatic Eg Plastic Spineboard With Head Blocks And Straps (10-982)
- DICK MEDICAL SUPPLY Strap, Black, 7 ft. L x 2-1/2" W x 3" H (21071 BK)
- Kong Usa Gurneys & Stretcher Accessories