Shop All Carabiners
Kong Usa
Carabiner, Twist-Lock, 117-1/2mm Length, Aluminum Alloy, Black
Mfr # 778NNN6PNKK
Zoro # G7047918
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum Alloy
- Length 117-1/2mm
- Lock Type Twist-Lock
Product Information
- Brand Kong Usa
- MFR # 778NNN6PNKK
- Zoro # G7047918
- Country of Origin Italy
- Category Carabiners
Dimensions
Length | 117-1/2mm |
Details
Item | Carabiner |
Material | Aluminum Alloy |
Color | Black |
Lock Type | Twist-Lock |
Description
Twist Lock Carabiner,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY 3" x 2" White Label, Polyester (THT-19-423-1)
- MAGID D-ROC Hi-Viz Foam Nitrile Dotted Palm Coated Work Glove w/Thumb Saddle (GPD4698)
- 5.11 Short Sleeve Utility Polo, L, Range Red (41180)
- PIG Spill Kit, Chem/Hazmat, White (KIT399)
- KONG USA Directional Connector Carabiner, Auto-Lock, 86mm Length, Aluminum Alloy, Black/Orange (24016NOO0KK)
- KONG USA Carabiner, Screw-Lock, 114mm Length, Aluminum Alloy, Red (711MA0RDPK)
- KONG USA 70 mm Length, Aluminum, Black (7150XNNNNKK)
- KONG USA X-Large Straight Carabiner Lunar White (411M00990KK)
- KONG USA Directional Connector Carabiner, Auto-Lock, 89mm L, Aluminum Alloy, Black (7000XGNN0K)
- KONG USA 130 mm Length, Aluminum, Black/Orange (7040XNNONKK)
- DMM Carabiners ULTRA O Locksafe Color Coded 3pk (Red Green Blue) (35419)
- Kong Usa Fall Protection