Shop All Carabiners
Kong Usa
Carabiner, Screw-Lock, 114mm Length, Aluminum Alloy, Red
Mfr # 711MA0RDPK
Zoro # G7083049
product price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum Alloy
- Color Red
- Length 114mm
- Lock Type Screw-Lock
Product Information
- Brand Kong Usa
- MFR # 711MA0RDPK
- Zoro # G7083049
- UPC # 8023577024240
- Country of Origin Italy
- Category Carabiners
Dimensions
Length | 114mm |
Details
Item | Carabiner |
Material | Aluminum Alloy |
Color | Red |
Lock Type | Screw-Lock |
Description
Carabiner,XL,Screw Sleeve,Alu,Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY NitriShield, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, S, 100 PK, Blue (6001S)
- STEEL GRIP Gloves, Aluminized Thermonol (ARL-TH210-14F)
- BERNE Chore Coat, Original, Washed, 3XL, Tall (CH377)
- ONGUARD Chemtex Bib Overall, Green, XL (7105000)
- KONG USA 130 mm Length, Aluminum, Black (7040XNNNNKK)
- KONG USA Carabiner, Auto-Lock, 110mm Length, Aluminum Alloy, Silver (712LM0PP0K)
- KONG USA Carabiner, Auto-Lock, 124mm Length, Stainless Steel, Silver (535LRGPP5K)
- KONG USA 114 mm Length, Carbon Steel, Lunar White (411MI0999KK)
- KONG USA Carabiner, Screw-Lock, 125mm Length, Aluminum Alloy, Silver (7061201A1KK)
- KONG USA Carabiner, Screw-Lock, 110mm Length, Aluminum Alloy, Black (733FCP4A1KK)
- SURTEK Link, 2.763-1/2" Length, Steel, Silver (151524)
- Kong Usa Carabiners