Shop All Harness Accessories
Kong Usa
Autom.Buckle+Stop Square Ring Black 44mm
Mfr # 927F441N0XK
Zoro # G2212985
product price: $2.79
/ea
Sold in multiples of 3 for $8.37
$8.37
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Kong Usa
- MFR # 927F441N0XK
- Zoro # G2212985
- Country of Origin Italy
- Category Harness Accessories
Details
Item | Autom.BuckleStop Square Ring Black 44mm |
Description
Autom.BuckleStop Square Ring Black 44mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Yellow (GHP4-YELLOW)
- LYLE No Parking Parking Sign, 18" x 12, T1-1071-EG_12x18 (T1-1071-EG_12x18)
- HONEYWELL Honeywell North Multi-Gas/P100 Respirator Cartridge (75SCP100L)
- MCR SAFETY Glove, Driver, Cow Grain, Cream, M, PR (3213MCHVSP)
- KONG USA Quick Buckle Carbon Steel 44mm Black (928F441N0XK)
- PEAKWORKS Accessories - Carrying Bag (V860004)
- SAFEWAZE 18in Arc Flash D-Ring Extender, Soft Loop, D-ring (022-2081)
- ROPE LOGIC 10.1mm 42in harness replacement bridge (62555)
- PEAKWORKS Accessories - Trauma Strap (V860303)
- PEAKWORKS PeakPro Restraint Belts - Padded Lumbar Support (V8056011)
- 3M DBI-SALA Suspension Trauma Safety Straps (9501403)
- Kong Usa Fall Protection