Shop All Carabiners
Kong Usa
114 mm Length, Carbon Steel, Lunar White
Mfr # 411MP0999KK
Zoro # G809981163
product price: $25.69
/ea
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Color Lunar White
- Length 114 mm
- Standards EN 362/M & ANSI Z359.12
- Width 76.5 mm
Product Information
- Brand Kong Usa
- MFR # 411MP0999KK
- Zoro # G809981163
- Country of Origin Italy
- Category Carabiners
Dimensions
Length | 114 mm |
Width | 76.5 mm |
Details
Material | Carbon Steel |
Color | Lunar White |
Standards | EN 362/M & ANSI Z359.12 |
Carabiner Shape | Asymmetric |
Description
Carbon steel carabiner with Auto Block sleeve. The X-Large is designed to offer a wide gate opening and a high tensile strength. The particular D shape prevents the rotation of the carabiner and allows to distribute the load along the major axis.The reinforced sleeve offers greater resistance in the case of lateral stress as required by ANSI.Equipped with Keylock system that prevents any snagging on the rope and in the bolts.Fitted with Auto Block sleeve, easy to open even wearing gloves.3 movements sleeve: to open the connector it is necessary to lift the sleeve, turn it and then pull the gate.Special burnished finishing that allows a greater visibility of the laser marking.Tested piece by piece.Available in version with bar.New LUNAR WHITE finish. Zinc-Nickel treatment that, compared to normal black galvanizing, offers double resistance to corrosion, longer life and less friction on cords and textile devices.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Drum Spill Containment Platform, 30 gal Spill Capacity, 2 Drum, 5000 lb., Polyethylene (1632BC)
- CARHARTT Dungaree Work Pants, Black, Size 36x30 In (B11-BLK 36 30)
- SHOWA Natural Rubber Latex Coated Gloves, Palm Coverage, Black/Gray, S, PR (300BS-07)
- KLEIN TOOLS Safety Glasses, Semi-frame Clear (60171)
- KONG USA 70 mm Length, Aluminum, Black (7150XNNNNKK)
- KONG USA Carabiner, Screw-Lock, 114mm Length, Aluminum Alloy, Red (711MA0RDPK)
- KONG USA Carabiner, Twist-Lock, 110mm Length, Aluminum Alloy, Red (712RPP3P1KK)
- KONG USA Directional Connector Carabiner, Auto-Lock, 86mm Length, Aluminum Alloy, Black/Orange (24016NOO0KK)
- KONG USA 130 mm Length, Aluminum, Black/Orange (7040XNNONKK)
- KONG USA Carabiner, Auto-Lock, 110mm Length, Aluminum Alloy, Silver (712LM0PP0K)
- PETZL AmD Ball Lock Carabiner Gray (39566)
- Kong Usa Fall Protection