Shop All Mechanics Gloves
Kong
Mechanics Gloves, XL, Lime/Black, Spandex
Mfr # KRIG-05-XL
Zoro # G6062016
original price:
$20.99
9% off
new price: $18.99
/pr
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Lime/Black
- Cuff Style Gauntlet
- Glove Length 10 1/4 in
- Application Oil and Gas Riggers, Construction, Search and Rescue, Road Crew
- Palm Construction Double Layer
Product Information
- Brand Kong
- MFR # KRIG-05-XL
- Zoro # G6062016
- UPC # 696511817154
- Country of Origin Indonesia
- Category Mechanics Gloves
Dimensions
Glove Size | XL (10) |
Glove Length | 10 1/4 in |
Size- Alpha | XL |
Size- Numeric | 10 |
Description
Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Cut-Resistance Coverage Palm Side, Palm Style Double Layer, ANSI/ISEA Impact Level 2, Backing Style Nylon, Spandex(R) with TPR Rubber Knuckle Protection, Cuff Style Gauntlet, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon, Spandex(R), Glove Back Color Lime, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards EN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rain Suit, Class 3, Hi-Vis Yellow/Green, 4XL/5XL (9665 4X-5X)
- CONDOR Wrist Support, XL, Ambidextrous, Black (3RXT8)
- THE BRUSH MAN 5-Gallon Yellow Eagle Diesel Container W/Funnel (DIESEL-5 GAL)
- CONDOR Safety Glasses, Gray Anti-Scratch (4VCK3)
- KONG Mechanics Gloves, 3XL, Lime/Black, Spandex (KRIG-07-XXXL)
- KONG Mechanics Gloves, L, Lime/Black, Spandex (KRIG-04-L)
- KONG Mechanics Gloves, 2XL, Lime/Black, Spandex (KRIG-06-XXL)
- KONG Mechanics Gloves, S, Yellow, Spandex (KOPR-02-S)
- ERGODYNE 900 XL Black Half-Finger Impact Gloves (17695)
- MCR SAFETY Mechanics Gloves, M ( 8 ), Black/Gray (950M)
- MECHANIX WEAR Mechanics Gloves, XL, Brown, Form-Fitting Trek Dry(R) (LFR-75-011)
- Kong Mechanics Gloves