Shop All Anti-Vibration Gloves
Kong
Large Green Neoprene Slip-On Cuff Impact Gloves
Mfr # KDC5-04-L
Zoro # G2087298
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Synthetic Leather
- Palm Construction 4 Layer, Cut Resistant
- Standards EN
- Insulated No
- Knuckle Padding Material TPR, Metacarpal Protection
Product Information
- Brand Kong
- MFR # KDC5-04-L
- Zoro # G2087298
- Country of Origin Indonesia
- Category Anti-Vibration Gloves
Dimensions
Glove Size | L |
Glove Length | 10 1/2 in |
Description
Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Cut-Resistance Coverage Palm Side, Palm Style Double Layer, ANSI/ISEA Impact Level 2, Backing Style Nylon, Spandex(R) with TPR Rubber Knuckle Protection, Cuff Style Gauntlet, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon, Spandex(R), Glove Back Color Green, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards EN
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHS SAFETY Wall Chart, Chemical/HAZMAT Training (GHS1004)
- MCR SAFETY Chemical Resistant Glove, L, Orange, PR (N2658HVOL)
- DUPONT Tyvek 400 Hooded Disposable Coveralls, XL, Zipper, Elastic Wrist, Elastic Ankle, White, 25 Pack (TY127SWHXL002500)
- SHOWA ATLAS Gloves Kid Tuff X-Small (310GXS-06.RT)
- KONG 2XL Green Neoprene Slip-On Cuff Impact Gloves (KDC5-06-XXL)
- KONG Medium Green Neoprene Slip-On Cuff Impact Gloves (KDC5-03-M)
- KONG XL Green Neoprene Slip-On Cuff Impact Gloves (KDC5-05-XL)
- IMPACTO Impact Gloves, L, Padded (ER50140)
- IMPACTO Anti-Vibration Gloves, L, Blue/Ylw, PR (503-20L)
- RINGERS GLOVES Impact Resistant Gloves, Yellow, XL, PR (259)
- HEXARMOR Safety Gloves, PR (4067W-XXXL (12))
- Kong Gloves & Hand Protection