Shop All Cut-Resistant Gloves
Kong
Cut Resistant Impact Coated Gloves, A5 Cut Level, Silicone, S, 1 PR
Mfr # KRC5-02-S
Zoro # G6061946
product price: $34.75
/pr
$34.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A5
- Glove Coating Coverage Palm and Fingers
- Color Red/Yellow
- Glove Coating Finish Smooth
- ANSI/ISEA Abrasion Level 3
Product Information
- Brand Kong
- MFR # KRC5-02-S
- Zoro # G6061946
- UPC # 696511817024
- Country of Origin Indonesia
- Category Cut-Resistant Gloves
Dimensions
Glove Size | S |
Glove Length | 9 1/2 in |
Size- Numeric | 7 |
Size- Alpha | S |
Description
Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Cut-Resistance Coverage Palm Side, Palm Style Grip-Coated, ANSI/ISEA Impact Level 2, Backing Style Nylon, Spandex(R) with TPR Rubber Knuckle Protection, Cuff Style Gauntlet, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon, Spandex(R), Glove Back Color Red, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards EN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Reading Glasses, +2.5, Clear, Polycarbonate (S3763)
- MECHANIX WEAR Tactical Glove, M, Black, PR (MP-F55-009)
- SECUR-ID Pre-Decon Kit, Large Adult, PK20 (PRE2B-LA)
- ULTRATECH Snap Wall Containment Berm, 75 gal. (8854)
- KONG Cut Resistant Impact Coated Gloves, A5 Cut Level, Silicone, L, 1 PR (KRC5-04-L)
- KONG Cut Resistant Impact Coated Gloves, A5 Cut Level, Silicone, XL, 1 PR (KRC5-05-XL)
- KONG Cut Resistant Impact Coated Gloves, A5 Cut Level, Silicone, 2XL, 1 PR (KRC5-06-XXL)
- KONG Cut Resistant Impact Coated Gloves, A5 Cut Level, Silicone, M, 1 PR (KRC5-03-M)
- SUPERIOR GLOVE Cut Resistant Coated Gloves, A6 Cut Level, Polyurethane, 7, 1 PR (STACXPURT)
- HEXARMOR Hi-Vis Cut Resistant Coated Gloves, A1 Cut Level, Nitrile, XL, 1 PR (1095-XL (10))
- MCR SAFETY MCR Safety Cut Pro 18-ga. Hypermax Shell Polyurethane Coated Gloves (92718PUM)
- Kong Cut-Resistant Gloves