Shop All Cut-Resistant Gloves
Kong
Cut Resistant Impact Coated Gloves, A5 Cut Level, Silicone, M, 1 PR
Mfr # KRC5-03-M
Zoro # G6061955
product price: $34.35
/pr
$34.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A5
- Glove Coating Coverage Palm and Fingers
- Color Red/Yellow
- Glove Coating Finish Smooth
- ANSI/ISEA Abrasion Level 3
Product Information
- Brand Kong
- MFR # KRC5-03-M
- Zoro # G6061955
- UPC # 696511817031
- Country of Origin Indonesia
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M |
Glove Length | 10 1/4 in |
Size- Alpha | M |
Size- Numeric | 8 |
Description
Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Cut-Resistance Coverage Palm Side, Palm Style Grip-Coated, ANSI/ISEA Impact Level 2, Backing Style Nylon, Spandex(R) with TPR Rubber Knuckle Protection, Cuff Style Gauntlet, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon, Spandex(R), Glove Back Color Red, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards EN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Iron Eagle Rain, Bib, Overall, Unrated, Green, M (O22008)
- ENPAC Battery Acid Spill Kit, 5 gal., 13x13x17" (1305-BAT)
- TILLMAN Cotton Welding Jacket (6230DHL)
- J.W. SPEAKER Warning Light, Red, 12 to 80VDC (539)
- KONG Cut Resistant Impact Coated Gloves, A5 Cut Level, Silicone, 2XL, 1 PR (KRC5-06-XXL)
- KONG Cut Resistant Impact Coated Gloves, A5 Cut Level, Silicone, S, 1 PR (KRC5-02-S)
- KONG Cut Resistant Impact Coated Gloves, A5 Cut Level, Silicone, XL, 1 PR (KRC5-05-XL)
- KONG Cut Resistant Impact Coated Gloves, A5 Cut Level, Silicone, L, 1 PR (KRC5-04-L)
- HONEYWELL Cut-Resistant Gloves, S, 13 Gauge, A4, PR (24-0513W/7S)
- MAGID DROC GPD514 Hyperon Polyurethane Palm Coated Gloves Cut Level A4 ShrinkWrapped (SWGPD5145)
- MAGID DROC GPD534RT Polyurethane Palm Coated Work Glove with Reinforced Thumb Saddle Cut Level A4 (GPD534RT-7)
- Kong Gloves & Hand Protection