Shop All Cut-Resistant Gloves
Kong
Cut Resistant Impact Coated Gloves, A5 Cut Level, Silicone, 2XL, 1 PR
Mfr # KRC5-06-XXL
Zoro # G6061973
product price: $34.75
/pr
$34.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A5
- Glove Coating Coverage Palm and Fingers
- Color Red/Yellow
- Glove Coating Finish Smooth
- ANSI/ISEA Abrasion Level 3
Product Information
- Brand Kong
- MFR # KRC5-06-XXL
- Zoro # G6061973
- UPC # 696511817062
- Country of Origin Indonesia
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 2XL |
Glove Length | 11 3/4 in |
Size- Numeric | 11 |
Size- Alpha | 2XL |
Description
Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Cut-Resistance Coverage Palm Side, Palm Style Grip-Coated, ANSI/ISEA Impact Level 2, Backing Style Nylon, Spandex(R) with TPR Rubber Knuckle Protection, Cuff Style Gauntlet, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon, Spandex(R), Glove Back Color Red, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards EN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX High Visibility Vest, Class 2, M, Yellow, Hazard Risk Category (HRC): 0 (LUX-SSFS-YM)
- ROCKPORT WORKS Slip-On Shoes, Steel, Mn, 11W, PR (RK6737)
- DELTA PLUS Elvex Xenon Safety Glasses (SG-14-I/O)
- RED KAP Mens Ss Lt Green Poplin Work Shirt, XL (SP24LG SSLXL)
- KONG Cut Resistant Impact Coated Gloves, A5 Cut Level, Silicone, M, 1 PR (KRC5-03-M)
- KONG Cut Resistant Impact Coated Gloves, A5 Cut Level, Silicone, S, 1 PR (KRC5-02-S)
- KONG Cut Resistant Impact Coated Gloves, A5 Cut Level, Silicone, L, 1 PR (KRC5-04-L)
- KONG Cut Resistant Impact Coated Gloves, A5 Cut Level, Silicone, XL, 1 PR (KRC5-05-XL)
- RINGERS GLOVES Extrication Gloves, Arnortex, S, Hi-Vis, Pr (327-08)
- HEXARMOR Hi-Vis Cut Resistant Gloves, A8 Cut Level, Uncoated, 3XL, 1 PR (4023-XXXL (12))
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, 2XL, 1 PR (KKC3KV-06-XXL)
- Kong Gloves & Hand Protection