Shop All Anti-Vibration Gloves
Kong
2XL Green Neoprene Slip-On Cuff Impact Gloves
Mfr # KDC5-06-XXL
Zoro # G2087270
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Palm Material Synthetic Leather
- Palm Construction 4 Layer, Cut Resistant
- Standards EN
- Insulated No
- Knuckle Padding Material TPR, Metacarpal Protection
Product Information
- Brand Kong
- MFR # KDC5-06-XXL
- Zoro # G2087270
- UPC # 696511818465
- Country of Origin Indonesia
- Category Anti-Vibration Gloves
Dimensions
Glove Size | 2XL |
Glove Length | 10 1/2 in |
Description
Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Cut-Resistance Coverage Palm Side, Palm Style Double Layer, ANSI/ISEA Impact Level 2, Backing Style Nylon, Spandex(R) with TPR Rubber Knuckle Protection, Cuff Style Gauntlet, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon, Spandex(R), Glove Back Color Green, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards EN
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Open Road 150D Suit - Black (2900BK-XXXL)
- PROPPER Mens Tactical Pant, Black, Size M Reg (F520155001M2)
- MSA SAFETY Calibration Gas Cylinder Stand, 24 In Dia (10105756)
- TINGLEY Job Sight FR Long Sleeve T-Shirt, Yellow, 3XL (S85522)
- KONG Large Green Neoprene Slip-On Cuff Impact Gloves (KDC5-04-L)
- KONG XL Green Neoprene Slip-On Cuff Impact Gloves (KDC5-05-XL)
- KONG Medium Green Neoprene Slip-On Cuff Impact Gloves (KDC5-03-M)
- CONDOR Anti-Vibration Gloves, Rd, Blk, 2XL, PR (33J474)
- KINCO Waterproof Thermal Glove, XXL, PR (PW 2051 XXL)
- IMPACTO Impacto® Blackmaxx Anti-Vibration Gloves, Xl (VI473350)
- IMPACTO Glove Impact Polycotton Liner Med Right (501-00MR)
- Kong Gloves & Hand Protection