Shop All Measuring Wheels
Komelon
Measuring Wheel, Dual, 4 In
Mfr # 00-MK1212-DW
Zoro # G3958385
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Indoor, Outdoor
- Measuring Wheel Type Mechanical Measuring Wheel
- Wheel Circumference 1 ft
- Wheel Dia. 4 in
- Wheel Rim Material ABS Plastic
Product Information
- Brand Komelon
- MFR # 00-MK1212-DW
- Zoro # G3958385
- UPC # 655348812138
- Country of Origin Korea, Republic of
- Category Measuring Wheels
Dimensions
Wheel Dia. | 4 in |
Length | 10,000 in |
Overall Width | 6 1/4 in |
Extended Handle Length | 34 in |
Wheel Diameter | 4 in |
Description
With the Komelon 00-MK1212-DW Measuring Wheel, you can easily measure large distances in your home or office. The 4" wheel allows you to measure distances up to 10,000 in. with accuracy. The dual wheel is ideal for measuring indoors and outdoors. It has a 5 digit counter that helps you keep track of your measurements, while the adjustable twist and lock handle ensures comfort when used. With its high level of accuracy and ease of use, this Komelon Measuring Wheel is an essential tool for any professional or hobbyist.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 1/4 in Drive 5.5 mm 6-Point Metric Shallow Socket (1-2143)
- SAWSTOP Cast Iron Table Insert for 36 in. PCS Router Table Configuration (RT-ICW)
- XTRWELD 8in Clamp, C, 6900 PSI, Steel, Gray (TCCC086900HD)
- MILWAUKEE TOOL M18 REDLITHIUM FORGE XC6.0 Battery, 6.0Ah, Extended Capacity, 18V, Li-Ion Battery (48-11-1861)
- KOMELON Measuring Wheel, Hi Viz, Meters/Dm, 6" (ML18M)
- KOMELON Measuring Wheel, Hi Viz, ft./In, 14.3" (MK4512)
- KOMELON Measuring Wheel, Hi Viz, Meters/Dm, 25" (MK79M)
- KOMELON Measuring Wheel, Hi Viz, ft./In, 25" (MK7912)
- KOMELON Measuring Wheel, Counter (MK6012)
- KOMELON Measuring Wheel, Hi Viz, Meters/Dm 14.3" (MK45M)
- KOMELON Measuring Wheel, Hi Viz, ft./In, 6" (ML1812)
- Komelon Measuring and Layout Tools