Shop All Tape Measures
Komelon
30 ft Tape Measure, 1 in Blade
Mfr # SS130
Zoro # G4019425
product price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measure
- Blade Width 1 in
- Case Type Closed
- Case Material ABS Plastic with Rubber Grip
- Case Color Blue
Product Information
- Brand Komelon
- MFR # SS130
- Zoro # G4019425
- UPC # 650056034308
- Country of Origin Viet Nam
- Category Tape Measures
Dimensions
Blade Width | 1 in |
Blade Length | 30 ft |
Blade Length - SAE | 30 ft |
Case Length | 4 3/4 in |
Description
Tape Measure, Features Double-Sided, Corrosion-Resistant, Case Material ABS Plastic with Rubber Grip, System of Measurement SAE, Graduation Marks 1/16 in, Tip Style Nonmagnetic Double Hook, Zero Point Location Hook End, Blade Length - Metric Not Applicable, Blade Length - SAE 30 ft, Blade Material Stainless Steel, Blade Width 1 in, Blade Return Type Automatic, Blade Type Double-Sided, Case Color Blue, Case Length 4 3/4 in, Lock Type Slide, Graduation Units Feet, Inches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 6" Pillar File - Swiss Pattern, Cut 0 (12690)
- HOUGEN 21/32 in. x 2 in. 12,000-Series Annular Cutter (12221)
- DRILL AMERICA 1/4"-30 HSS Plug Hand Tap (DWTST1/4-30P)
- REMCO Hand Scraper, Metal Detect, Blue, 4.4Wx9.7L (6962MD3)
- KOMELON 12 ft. Tape Measure, 5/8" Blade (SM3912)
- KOMELON 10 ft. Tape Measure, 1/2" Blade (3110)
- KOMELON Komelon USA 416-52435 35 ft. Abs Powerblade II Wide Blade Tape Measures - Small; White & Black (416-52435)
- KOMELON 25 ft Tape Measure, 1 in Blade (SS125)
- KOMELON 30 ft. Tape Measure, 1" Blade (7330)
- KOMELON Komelon Usa 416-SL29116 16 x 1 in. Self Lock Speed Mark Power Tape (416-SL29116)
- MILWAUKEE TOOL 16 ft Tape Measure, 1 5/16 in Blade (48-22-0216M)
- Komelon Tape Measures