Shop All Tape Measures
Komelon
30 ft Tape Measure, 1 in Blade
Mfr # 5430
Zoro # G3322536
product price: $11.79
/ea
Sold in multiples of 4 for $47.16
$47.16
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measure
- Case Type Closed
- Case Material Rubber Jacket
- Lock Type Slide
- Blade Coating Acrylic
Product Information
- Brand Komelon
- MFR # 5430
- Zoro # G3322536
- UPC # 650056054306
- Country of Origin Viet Nam
- Category Tape Measures
Dimensions
Blade Length | 30 ft |
Blade Width | 1 in |
Details
Tape Measure Product Grouping | Tape Measure |
Item | Tape Measure |
Case Type | Closed |
Case Material | Rubber Jacket |
Lock Type | Slide |
Blade Coating | Acrylic |
Blade Material | Steel |
Stud Markings | Yes |
Graduation Type | in |
Measurement Type | SAE |
Belt Clip | Yes |
Blade Color | Yellow |
Case Color | Black |
Standout | 7 ft |
Graduation Marks | 1/16 in |
Description
Tape Measure, Case Material Rubber Jacket, Blade Material Steel, Blade Width 1 in, Case Color Black, Lock Type Slide, Case Type Closed, Belt Clip Yes, Blade Coating Acrylic, Blade Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Flare Nut Wrench, L 8-11/16" (J3756)
- MICRO 100 Dovetail Cutter, 0.1875" (3/16) Cutter dia, Neck Length: 1/8" (DT-187-090-010X)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1898 Bright HSS RHS/RHC 3/8 (C23015)
- AIRCAT Aircat 1" Low Weight Pistol Grip Impact Wrench (1870-P)
- KOMELON 25 ft Tape Measure, 1 in Blade (5425)
- KOMELON 35 ft. Tape Measure, 1" Blade (52435)
- KOMELON 12 ft. Tape Measure, 5/8" Blade (SL2812)
- KOMELON 12 ft. Adhesive Tape Measure, 1/2" Blade (F12)
- KOMELON 25 ft. Tape Measure, 1" Blade (SL2825IE)
- KOMELON 30 ft. Tape Measure, 1" Blade (7330)
- KOMELON 16 ft./5m Tape Measure, 1" Blade (PSE55E)
- Komelon Tape Measures