Shop All Tape Measures
Komelon
30 ft. Tape Measure, 1" Blade
Mfr # 4930IM
Zoro # G6383172
product price: $11.25
/ea
Sold in multiples of 4 for $45.00
$45.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measure
- Blade Length 30 ft.
- Blade Width 1"
Product Information
- Brand Komelon
- MFR # 4930IM
- Zoro # G6383172
- UPC # 650056493006
- Country of Origin Viet Nam
- Category Tape Measures
Dimensions
Blade Length | 30 ft. |
Blade Width | 1" |
Details
Tape Measure Product Grouping | Tape Measure |
Item | Tape Measure,Metric,30 ft. - 9m x 1" |
Description
Tape Measure,Metric,30 ft. - 9m x 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Bits, 17 mm Drive (43786)
- M.A. FORD Tuffcut Gp 4 Flute End Mill Chipbreaker, 3/8 (11437500T)
- GREY PNEUMATIC SKT 3/4" DRIVE X 1-1/2" STANDARD IM (GP3048R)
- WESTWARD #34 2-5/8" HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UM05)
- KOMELON 12 ft. Tape Measure, 5/8" Blade (SM3912)
- KOMELON 100 ft. Tape Measure, 3/8" Blade (9911)
- KOMELON 25 ft Tape Measures, 1 in Blade (SM5425)
- KOMELON 10 ft. Tape Measure, 5/8" Blade (410HV)
- KOMELON 16 ft. Tape Measure, 1" Blade (52416)
- KOMELON 25 ft Tape Measure, 1 in Blade (425HV)
- BSC PREFERRED MEASURE, TAPE, 12 (GJO11972)
- Komelon Tape Measures